Shop All Oscillating Tool Accessories
Fein
Blades, 1-3/16 in. Size, 3-68/97 in. L, PK3
Mfr # 63502157270
Zoro # G4014720
product price: $29.95
/pk 3, $9.98/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-3/16 in
- Number of Pieces 3
- For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
- Application Drywall, Plastic, Plunge, Wood
- Overall Length 3 51/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63502157270
- Zoro # G4014720
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 1-3/16 in |
Overall Length | 3 51/64 in |
Blade Length | 2 in |
Blade Width | 1 1/8 in |
Details
Number of Pieces | 3 |
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z |
Application | Drywall, Plastic, Plunge, Wood |
Item | Oscillating Tool Blade |
Material | Bi-Metal |
Connection Style | Starlock |
Cut Style | Straight Cut |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Blade Type | Plunge Cut |
Materials Cut | Aluminum, Copper, GFRP, Plastic, Sheet Metal |
Blade Material | Bi-Metal |
Oscillating Tool Accessory Type | Cutting Blade |
Maximum Oscillations per Minute | 19,500 |
Cutting Edge Style | Toothed Edge |
Blade Shape | Straight |
Primary Material Application | Metal |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Starlock, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 1 1/8 in, Blade Length 2 in, Overall Length 3 51/64 in, Maximum Oscillations per Minute 19,500, Primary Material Application Metal, Materials Cut Aluminum, Copper, GFRP, Plastic, Sheet Metal, Cut Style Straight Cut, Cutting Edge Style Toothed Edge, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Number of Pieces 3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935232)
- WILTON Tradesman Xc Vise 6-1/2In (1765XC)
- GREENLEE Cable Pulling Grip Set with Clevis (629)
- WESTWARD C-Clamp, Gray, 2-7/16 in Throat D. (806ET2)
- FEIN Oscillating Tool Blade Set, 26 Blades (35222967060)
- FEIN Saw Blades, Steel, 7-38/53 in. L, PK10 (63502134290)
- FEIN Sandpaper Dustfree Triangle Hook And Loo (63717111014)
- FEIN Saw Blades, Bi-Metal, 2-9/16 in. Size, PK3 (63502208270)
- FEIN Diamond Sickle Shape Slm Blade 3/64" Ker (63903242210)
- FEIN E Cut Universal Bi Metal Sl Blades 1 1/8 (63502222270)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 5 (AB5B)
- Fein Oscillating Tool Accessories