Shop All Hacksaw and Coping Saw Blades
Fein
Blade, PK2
Mfr # 63903194016
Zoro # G0761726
product price: $86.39
/pk 2, $43.20/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Length 1 3/8 in
- Cut Style Straight Cut
- Blade Shape Straight
- Connection Style Starlock
- Number of Blades 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63903194016
- Zoro # G0761726
- Country of Origin Germany
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 1 3/8 in |
Details
Item | Blade,PK2 |
Cut Style | Straight Cut |
Blade Shape | Straight |
Connection Style | Starlock |
Number of Blades | 2 |
Description
Blade,PK2, Connection Style Starlock, Blade Shape Straight, Blade Length 1 3/8 in, Cut Style Straight Cut, Number of Blades 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS 10 Piece 1/4" Square Drive Stubby Flat and Phillips Drive Set (SFP10)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 8.7mm (48002)
- CENTURY DRILL & TOOL Black Oxide Drill Bit, 9/32 in. (24218)
- GREENFIELD THREADING Spiral Point Tap, M4-0.7, Plug, Metric Coarse, 2 Flutes, TiN (360835)
- FEIN Hacksaw Blade, 16 In. L, Carbide (69908104005)
- FEIN Hacksaw Blade, 1 In. W, Tempered (63503094002)
- FEIN Reciprocating Saw Blade, 20in L., 16 TPI (63503072002)
- FEIN Hacksaw Blade, 37 In. L, HSS (69908104001)
- FEIN Air Hacksaw, 2-3/8 In, 330 SPM (STS 325R)
- FEIN Hacksaw Blade, 21 In. L, HSS (63503069008)
- FIELD TOOL SUPPLY CO HSS Import Power Hacksaw Blade , 12 x 1, 10TPI (3811210)
- Fein Hacksaw and Coping Saw Blades