Shop All Hacksaw and Coping Saw Blades
Fein
Blade, PK2
Mfr # 63903073011
Zoro # G0761778
product price: $66.99
/pk 2, $33.50/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 1 1/2 in
- Cutting Edge Style Toothed Edge
- Cut Style Straight Cut
- Connection Style Starlock
- Blade Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63903073011
- Zoro # G0761778
- Country of Origin France
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 1 1/2 in |
Details
Item | Blade,PK2 |
Cutting Edge Style | Toothed Edge |
Cut Style | Straight Cut |
Connection Style | Starlock |
Blade Shape | Straight |
Materials Cut | Plastics |
Number of Blades | 2 |
Primary Material Application | Plastic |
Description
Blade,PK2, Connection Style Starlock, Blade Shape Straight, Blade Length 1 1/2 in, Primary Material Application Plastic, Materials Cut Plastics, Cut Style Straight Cut, Cutting Edge Style Toothed Edge, Number of Blades 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP6773)
- CHANNELLOCK RETAINING RING PLIERS 10" CONVTBL (CL929)
- MICRO 100 7/64" Carbide 118 Deg. Jobber Length Drill Bit (DR-109-2)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 4mmx7/16" (B-12M4)
- FEIN Air Hacksaw, 2-3/8 In, 330 SPM (STS 325R)
- FEIN Hacksaw Blade, 8 In. L, 1 In. W, HSS (63503066002)
- FEIN Reciprocating Saw Blade, 20in L., 16 TPI (63503072002)
- FEIN Reciprocating Saw Blade, 12in L., 16 TPI (63503063007)
- FEIN Hacksaw Blade, 8 In. L, HSS (63503067006)
- FEIN Hacksaw Blade, 16 In. L, Carbide (69908104005)
- WESTWARD Hacksaw Blade, 12 in., 32 TPI, Bi-Metal (38EY28)
- Fein Hacksaw and Coping Saw Blades