Shop All Oscillating Tool Accessories
Fein
Blade, Diamond, 3 in. Size, 4-13/97 in. L
Mfr # 63502216210
Zoro # G3954940
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 in
- Number of Pieces 1
- Material Diamond
- For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63502216210
- Zoro # G3954940
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 3 in |
Overall Length | 3 in |
Blade Width | 3 in |
Blade Diameter | 2 15/16 in |
Details
Number of Pieces | 1 |
Item | Oscillating Tool Blade |
Material | Diamond |
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z |
Application | Cementuous Grout, Drywall, Fiberglass, Grout, Hardyboard |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Connection Style | Starlock |
Oscillating Tool Accessory Type | Grout Removal Blade |
Blade Material | Diamond Grit |
Blade Type | Grout Removal |
Primary Material Application | Grout |
Compatible with Adapter | Bosch, Fein |
Maximum Oscillations per Minute | 19,500 |
Blade Shape | Round |
Description
Oscillating Tool Blade, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Round, Blade Diameter 2 15/16 in, Blade Width 3 in, Overall Length 3 in, Maximum Oscillations per Minute 19,500, Connection Style Starlock, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Compatible with Adapter Bosch, Fein, Primary Material Application Grout, Application Cementuous Grout, Drywall, Fiberglass, Grout, Hardyboard, Blade Material Diamond Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (50810MM)
- PERFORMANCE TOOL Chrome Combination Wrench, 1-3/16", with 12-point Box End, Fully Polished, 15-1/2" Long (W30238)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/8in Size (88212)
- ILC Replacement for Milwaukee 48-11-0490 Battery (48-11-0490)
- FEIN Tool Sanding Sheet Set, 60/80/120 Grit (35222967280)
- FEIN Dust Extraction Set Fsc 500Qsl (92602095000)
- FEIN Oscillating Sandpaper Kit, 4-1/2in, 4Grits (63717227010)
- FEIN MUSHROOM BLADE PK5 (63903128012)
- FEIN E Cutsuper Cut 1-3/8 In (63502119010)
- FEIN E Cut Long Life Bi Metal Supercut Blades (63502162020)
- DEWALT 1-1/4" Precision Tooth- 3 pack (DWA4270-3)
- Fein Oscillating Tool Accessories