Shop All Nut Setters and Bit Holders
Fein
Bit holder chuck
Mfr # 60510222010
Zoro # G604857861
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Number of Pieces 1
- Impact Rated No
- Bit Retainer Type Magnetic
- Overall Bit Length 4 67/500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 60510222010
- Zoro # G604857861
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4 in |
Overall Bit Length | 4 67/500 in |
Details
Number of Pieces | 1 |
Impact Rated | No |
Item | Bit Holder Chuck |
Fastening Tool Item | Bit Holder |
Bit Retainer Type | Magnetic |
Application - Tools | Hand |
Fastening Tool Material | Steel |
Magnetic/Nonmagnetic | Magnetic |
Description
Bit Holder Chuck, Application - Tools Hand, Drive Size 1/4 in, Bit Holder Drive Type Hex, Overall Bit Length 4 67/500 in, Fastening Tool Material Steel, Bit Retainer Type Magnetic, Magnetic, Impact Rated No, Number of Pieces 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X55, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X55)
- ILC Replacement for Bosch Bat610g Battery (BAT610G)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-151)
- ELESA Fold-away handles, IR.620/65-SST-S.D.20 (IR.620)
- APEX TOOL GROUP Bit Holder, 1/4", 3/8", 2-5/8" (M-838)
- YG-1 TOOL CO Flanged Spade Drill Holder (P25102)
- URREA 1/4X2-9/16" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10504X)
- YG-1 TOOL CO Flanged Spade Drill Holder (P27051)
- EAZYPOWER Magnetic Nut Setter, SAE, 3/8", Overall Length: 2-9/16" (73330/B)
- BOSCH Nutsetter, 1/4" Hex, Impact Tough (ITNS14)
- EAZYPOWER Magnetic Nut Setter, SAE, 1/4", PK10 (73324/BAG10)
- Fein Nut Setters and Bit Holders