Shop All Bevelers
Fein
Beveling Machine, Single-Phase, 7500 RPM
Mfr # KFH17-15RT
Zoro # G004857898
product price: $2,450.99
/ea
Free Shipping & Returns
$2,450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bevel Angle 80 Degrees
- Number of Inserts 0
- Voltage 120V
- Includes (1) allen key 5mm, (1) case, (1) copper paste, (1) Torx TX 15 screwdriver, (6) retaining screws
- Tool Length 29 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tool Length | 29 1/2 in |
Radius Inserts for Rounding | No |
Cord Length | 13.1 ft |
Maximum Bevel Width | 5/16 in |
Maximum Pipe Diameter | 48 in |
Minimum Pipe Diameter | 2 in |
For Pipe Dia. | 2 in to 48 in |
Description
Beveling Machine, Beveler Type Portable, Power Source Corded, Voltage 120V, Phase Single-Phase, Current 13 A, Horsepower 2.1 hp, Bevel Angle 80 Degrees , Compatible Workpiece Shape Plate, Maximum Bevel Width 5/16 in, Maximum Pipe Diameter 48 in, Maximum Workpiece Thickness 5/8 in, Minimum Pipe Diameter 2 in, Minimum Workpiece Thickness 1/16 in, Number of Inserts 0, Maximum Speed 7,500 RPM, Feed Type Hand Fed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bi-Metal Hole Saws (DAH180020)
- AMERICAN HAMMER Sledge Hammer, 4 lb., 12 In, Steel (AM4PBCG)
- COILHOSE PNEUMATICS TYPHOON PRO W/12" EXT (AMATYP2501-12)
- OTC Jaw Puller, 1 tons, 2 Jaws, 2-1/8 in. (1020)
- FEIN Beveling Machine, Single-Phase, 7500 RPM (KFH17-8RT)
- FEIN AKFH 18-5T Cordless Beveling Machine (AKFH18-5T)
- FEIN Cordless Beveling Machine (AKFH18-5T Select)
- HECK INDUSTRIES Mill Beveler, 4 HP, 110V (5000)
- HECK INDUSTRIES Deburring Tool, Pneumatic, 55,000 rpm (MODEL S)
- METABO Portable Beveling Machine, 10mm Size (KFM 15-10 F)
- METABO Portable Beveling Machine, 10mm Size (KFMPB 15-10 F)
- Fein Bevelers