Shop All Belt Sanders
This Product is Discontinued
Fein
Belt Sander, 15.0A, 2" x 39" Belt Size (Discontinued)
Mfr # GHB 15-50
Zoro # G0993093
Free Shipping & Returns
This Product is Discontinued
Key Features
- Belt Size 2 in x 39-3/8 in
- No Load SFPM 980 to 5,600
- Features Anti-Vibration Handle, Continuously Adjustable Flange Mounted Motor, Height Adjustable Table for Flat Grinding, Tool Free Belt Clamping System, Very Short Tooling Time for Stationary Belt Grinding
- Amps 15.0 A
- Corded/Cordless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # GHB 15-50
- Zoro # G0993093
- UPC # 790301091240
- Country of Origin Germany
- Category Belt Sanders
Dimensions
Belt Size | 2 in x 39-3/8 in |
Tool Length | 9 in |
Details
Item | Belt Sander |
No Load SFPM | 980 to 5,600 |
Features | Anti-Vibration Handle, Continuously Adjustable Flange Mounted Motor, Height Adjustable Table for Flat Grinding, Tool Free Belt Clamping System, Very Short Tooling Time for Stationary Belt Grinding |
Amps | 15.0 A |
Corded/Cordless | Corded |
Includes | Grinding Belt, Wrench |
Corded/Banded | Corded |
Release Type | Lever |
Cord | 16.0 ft |
Bearings | Sealed |
Tool Weight | 12.4 lb |
Description
Belt Sander, Includes Grinding Belt, Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.