Shop All Specialty Sanders
Fein
Belt Grinder, 5 HP, 440V
Mfr # GI 150 2H
Zoro # G2240080
product price: $6,032.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$6,032.99
Free 30-Day Returns
Key Features
- Voltage 440
- Belt Size (In.) 6 x 79
- Includes Grinder Without Base, Plug and Grinding Belt
- Corded/Cordless Corded
- Corded/Banded Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # GI 150 2H
- Zoro # G2240080
- Country of Origin Germany
- Category Specialty Sanders
Dimensions
Belt Size (In.) | 6 x 79 |
Disc Dia. (In.) | 6 in |
Platen Size (In.) | 6 |
Overall Height (In.) | 41 in |
Overall Depth (In.) | 39 in |
Disc Table Size (In.) | 6 |
Dust Collection Port Size (In.) | 3 1/2 in |
Overall Width (In.) | 24 in |
Belt Width | 6 in |
Tool Height | 41 in |
Belt Table Width | 14 1/2 in |
Tool Width | 24 in |
Dust Collection Port Size | 3 1/2 in |
Belt Table Length | 6 in |
Platen Length | 6 in |
Belt Length | 79 in |
Description
Belt Grinder, Product Type Belt Grinder, Voltage 440 V, Phase Three-Phase, Horsepower 5 hp, Belt Width 6 in, Belt Length 79 in, Belt Table Width 14 1/2 in, Belt Table Length 6 in, Dust Collection Port Size 3 1/2 in, Current 9 A, Includes Grinder Without Base, Plug and Grinding Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #48 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFN3)
- WALTER SURFACE TECHNOLOGIES 2-1/4 X 2 Carbide Core Cut Annular Cutters Weldon Shank (05D504)
- PROTO Drift Punch, S2, 3/8 x 10 In (J963/4S2)
- DRILL AMERICA m20x2.5 HSS Metric 4 Flute Taper Hand Tap, Tap Thread Size: m20 x 2.5 (T/AT20X2.5)
- JET Drum Sander, 1-3/4 HP, Corded, 115V (JWDS-1836)
- JET Oscillating Spindle Sander, Steel, 1 HP (JOSS-S)
- HUTCHINS MANUFACTURING PRO FINISH ORB SANDER 2-3/4 X 5-1/2 HOOK (HU505)
- TOOLPRO Drywall Pole Sander with Female Wood Handle (TP04025)
- DREMEL HIGH SPEED CUTTER 5/16"" (134)
- METABO Corded Burnisher, 3000 RPM, 14.5 A (SE 17-200 RT)
- BN PRODUCTS USA Corded Drywall Sander, 6 A, Motor 2700 RPM (BNR1841)
- Fein Sanders & Accessories