Shop All Belt Sanders
Fein
Belt Grinder, 16 A
Mfr # GX75 2H
Zoro # G804836925
Free Shipping & Returns
$3,171.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Horsepower 4 hp
- Current 16 A
- Tool Width 41 3/4 in
- Belt Length 78 3/4 in
- Product Type Belt Grinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # GX75 2H
- Zoro # G804836925
- UPC # 4014586894423
- Country of Origin Germany
- Category Belt Sanders
Dimensions
Tool Width | 41 3/4 in |
Belt Length | 78 3/4 in |
Belt Width | 3 in |
Details
Item | Belt Grinder |
Horsepower | 4 hp |
Current | 16 A |
Product Type | Belt Grinder |
Description
Belt Grinder, Product Type Belt Grinder, Voltage 440 V, Phase Three-Phase, Horsepower 4 hp, Belt Width 3 in, Belt Length 78 3/4 in, Current 16 A, Features Detachable Swarf Collector, Includes Plug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 30W Heavy Duty Magnetic Sweeper With Release Lever (641796)
- FACOM Combination Wrench, Metric, 4mm Size (FM-39.4H)
- STARRETT Brass Drive Pin Punch, 3/16 In Tip, 4 In L (B565E)
- MITUTOYO Caliper, Inside, 70-450mm (536-148)
- FEIN Belt File, 10000 to 28000 RPM, Cord 4 m (BF10-280E)
- FEIN Start Set Belt File, 10000 to 28000 RPM (BF10-280E SET)
- JET Belt/Disc Sander, 3/4 HP, 115V, 6.5 Amps (577004)
- 3M File Belt Sander Kit, 12"x1/2", Cordless (28367)
- DYNABRADE Dynastraight Finishing Tool (13504)
- S & H INDUSTRIES SANDER BELT 3/8" (VKVT4501)
- MAKITA 4" x 24" Belt Sander, Variable Speed (9404)
- Fein Sanders & Accessories