Shop All Belt Sanders
Fein
Belt File, 10000 to 28000 RPM, Cord 4 m
Mfr # BF10-280E
Zoro # G7347908
Free Shipping & Returns
$749.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Belt Size 520 mm x 3 / 6 / 20 mm
- No Load SFPM 10,000 to 28,000
- Corded/Cordless Corded
- Cord 13.1 ft
- Belt SFPM 2340 to 6300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # BF10-280E
- Zoro # G7347908
- Country of Origin Germany
- Category Belt Sanders
Dimensions
Belt Size | 520 mm x 3 / 6 / 20 mm |
Details
Item | Belt File |
No Load SFPM | 10,000 to 28,000 |
Corded/Cordless | Corded |
Cord | 13.1 ft |
Belt SFPM | 2340 to 6300 |
Includes | (3) Grinding Arms, (30) Grinding Belts, (5) Fleece Belts, (1) Tool Case |
Sound - Power Level | 95 dB |
Sound - Pressure Level | 84 dB |
Power Consumption | 800 W |
Power Output | 550 W |
Peak Sound | 99 dB |
Application | Polishing, Coarse Grinding, Fine Grinding, Dry Grinding, Micro Grinding |
Description
Belt File, Includes (1) H 07 Industrial Cable, 1 Stepped Grinding Arm (63810026010), Tool Weight 2.1 kg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Magnetic Handle Sweeper, 36", 40 lb. (MFSR-36)
- KIPP Adjustable Handle, Size: 2 5/16-18X40 Zinc, Black Satin, Comp: Steel (K0116.2A31X40)
- PFERD 6" Pillar Extra Narrow File - Swiss Pattern, Cut 00 (12747)
- DRILL AMERICA 3/8"-16 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 3/8"-16 (DWT54587)
- DYNABRADE Nitro Belt Tool 20K RPM (NF1)
- MAKITA Cordless Band File, Belt L 21 in, 5600SFPM (XSB01TJ)
- UNIVERSAL TOOL 3/4"-18" Belt Sander (UT8719)
- JET Belt/Disc Sander, 3/4 HP, 115V, 6.5 Amps (577004)
- DYNABRADE Mini-NitroFile Abrasive Belt Tool Versatility Kit (MNF1K)
- SKIL Belt Sander, 6.0 A, 3 x 18 In (7510-01)
- MAKITA Makita® 9403 Belt Sander, 4" x 24", 11 Amp (9403)
- Fein Sanders & Accessories