Shop All Cordless Tool Accessories
Fein
Battery Pack Core, Li-ion, Capacity 4 Ah
Mfr # Battery CORE 18V 4.0Ah AS N09
Zoro # G010190507
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Charger Included No
- Number of Batteries Included 1
- Includes Highpower Cells
- Weight 1 lb
- For Use With 18V Cordless Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # Battery CORE 18V 4.0Ah AS N09
- Zoro # G010190507
- UPC # 4014586896724
- Country of Origin Malaysia
- Category Cordless Tool Accessories
Details
Charger Included | No |
Number of Batteries Included | 1 |
Includes | Highpower Cells |
Weight | 1 lb |
For Use With | 18V Cordless Devices |
Battery Capacity | 4 Ah |
Cordless Tool Battery Platform | CORE 18V |
Features | COOLPACK 2.0 Technology, ECP Protects Storage Batteries Against Overloading, Overheating and Deep Discharge |
Cordless Tool Kit Contents | (1) Battery |
Battery Chemistry | Li-ion |
Item | Battery Pack Core |
Voltage | 18 V |
Battery Series | CP |
Description
Battery Pack Core, Battery Capacity 4 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Voltage 18 V, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage Not Applicable, Battery Series CP, Cordless Tool Battery Platform CORE 18V, Weight 1 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (1653501908)
- CDI CDI Torque Wrench Head, 12 pt Box End, X, 18mm (TCQXXM18A)
- DRILL AMERICA 5/8"x8" SDS-Plus Hammer Bit Drill Bit (SDS588)
- PROTO Retaining Ring Pliers, 0.090 In Tip, 0 Deg (J394)
- FEIN Wheel (32103043010)
- FEIN Battery Starter Set Core, Capacity 4 Ah (Crdl.st.set_CORE 18V 4.0Ah AS N09)
- FEIN Battery Li-Ion 14, 4V 2, 5Ah (92604170020)
- FEIN Locking Pin (62913004000)
- FEIN Brush (69908120235)
- FEIN Side Cover Gx75 (39000000516)
- MAKITA 18V LXT® 6.0Ah Battery, 2/pk (BL1860B-2)
- Fein Cordless Tool Accessories