Shop All Rechargeable Batteries
Fein
Battery
Mfr # 12V 6Ah Cordless Battery
Zoro # G000720820
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5 5/8 in
- Battery Series FEIN Cordless
- Number of Batteries Included 1
- Battery Chemistry Li-ion
- Voltage 12 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 12V 6Ah Cordless Battery
- Zoro # G000720820
- UPC # 04014586890623
- Country of Origin Japan
- Category Rechargeable Batteries
Dimensions
Overall Width | 5 5/8 in |
Overall Height | 3 in |
Overall Length | 3 3/8 in |
Details
Battery Series | FEIN Cordless |
Number of Batteries Included | 1 |
Battery Chemistry | Li-ion |
Voltage | 12 V |
For Use With | FEIN 12V and 18V Multivolt Capable Machines |
Automatic Shut-Off | No |
Cordless Tool Kit Contents | (1) Battery |
IEC Code Number | NL-57365 |
Wireless Tool Tracking | No |
Cordless Tool Battery Platform | FEIN Cordless |
Terminal Type | Flat Tab |
Weight | 1.1 lb |
Item | Battery |
Features | Large LED with Charge State Indicator, Short Charge Times, USB Port for the Mobile Charging of Small Electronic Devices |
Battery Capacity | 6 Ah |
Charger Included | No |
Number of Cells | 6 |
Accessory Type | Battery |
Description
Battery, Battery Capacity 6 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Terminal Type Flat Tab, Voltage 12 V, Cordless Tool Kit Contents (1) Battery, Automatic Shut-Off No, Number of Cells 6, Battery Series FEIN Cordless, Cordless Tool Battery Platform FEIN Cordless, IEC Code Number NL-57365, Overall Height 3 in, Overall Length 3 3/8 in, Overall Width 5 5/8 in, Weight 1.1 lb, Wireless Tool Tracking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12Ah Battery for Power Patrol SLA1104 - 4 Pack (ML12-12F2MP4458133)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement for Vision CP12180 (ML18-12INT295)
- UNIDEN Portable Two Way Radio, Marine, Digital (Atlantis 155)
- SANOXY 1ft HDMI Panel-Mount Male to Female Extension Cable with Ethernet (CBL-LDR-HM112-1201)
- FEIN Battery, 6 Ah, Li-Ion, 18V DC (18V 6Ah Cordless Battery)
- FEIN Battery (12V 3Ah Cordless Battery)
- FEIN Battery (18V 5.2Ah Cordless Battery)
- FEIN Battery/Charger (18V 3Ah Cordless Battery Set)
- SCHOOL SMART BATTERY SIZE AA PACK OF 4 - PK (595618)
- ENERGIZER NiMH Rechargeable AA Batteries, 1.2 V, PK4 PK (NH15BP-4)
- EVEREADY BATTERY, RECHAR, ENGZR, AAA (EVENH12BP4)
- Fein Rechargeable Batteries