Shop All Sander Polisher Accessories
Fein
Basic Pipe Polishing Kit, For 10F025, 45Pc
Mfr # 63714050021
Zoro # G3703777
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Works With For Use With 10F025 Polisher, For Polishing Round Tube, Surface Cleaning, Scratch Removal
- Includes Includes (10) Sanding Belts 13/16 x 32-1/16 in Grits 120 And 180, (10) Sanding Belts 1-9/16 x 32-1/16 in Grit 120 And 180, (5) Fleece Belts 13/16 x 32-1/16 in Very Fine
- Application For Use With 10F025 Polisher, For Polishing Round Tube, Surface Cleaning, Scratch Removal
- Grit 120, 180
- Accessory Type Basic Pipe Polishing Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63714050021
- Zoro # G3703777
- UPC # 094715398347
- Country of Origin United States
- Category Sander Polisher Accessories
Dimensions
Belt Width x Length | 1 5/8 in W x 32 1/8 in L, 3/4 in W x 32 1/8 in L, 7/8 in W x 32 1/8 in L |
Belt Dimensions | 1-5/8x32-1/8, 3/4x32-1/8, 7/8x32-1/8 |
Overall Width | 3/4 in, 7/8 in, 1 5/8 in |
Overall Length | 32 1/8 in |
Details
Item | Basic Pipe Polishing Kit |
Works With | For Use With 10F025 Polisher, For Polishing Round Tube, Surface Cleaning, Scratch Removal |
Includes | Includes (10) Sanding Belts 13/16 x 32-1/16 in Grits 120 And 180, (10) Sanding Belts 1-9/16 x 32-1/16 in Grit 120 And 180, (5) Fleece Belts 13/16 x 32-1/16 in Very Fine |
Application | For Use With 10F025 Polisher, For Polishing Round Tube, Surface Cleaning, Scratch Removal |
Grit | 120, 180 |
Accessory Type | Basic Pipe Polishing Kit |
Type - Grit | 180 |
Belt Grit | 120, 180 |
Grade | Very Fine |
Abrasive Type - Grade | Very Fine |
Abrasive Type - Grade - Grit | 120 / P120 |
Abrasive Grit | 120 / P120, 180 / P180 |
Abrasive Grade | Fine, Medium |
Description
Basic Pipe Polishing Kit, Grit 120, 180, Grade Very Fine, Overall Length 32 1/8 in, Overall Width 3/4 in, 7/8 in, 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 30mm Hex Metric Socket, 6 Points (53YU42)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 5/16x3/8x9/16x2-1/2 (C42609)
- DRILL AMERICA 1/4"-20 HSS Combined Drill Bit & Tap (Drap) (DWT1/4-20DRAP)
- WESTWARD Hole Saw, Bi-Metal, 1-3/16 in. (29VU07)
- FEIN Sanitizing Set, For SS, For 10F050, 3 Pc (63721050020)
- FEIN Fleece Wheel 180 Grit (63721056010)
- FEIN Fleece Wheel Mixed Grits 60/100 4" X 4 (63721015010)
- FEIN Polishing Buff, 9/16 x 6 In., Soft (63723014019)
- FEIN Polishing Buff, 9/16 x 6 In., Firm (63723013011)
- FEIN Backing Pad, Standard, 6-11/16" dia. (63806187010)
- MAKITA Hook and Loop Foam Polishing Pad, 3 (191N90-9)
- Fein Sander Polisher Accessories