Shop All Tool Balancer
Fein
Balancer Up To 132 Lbs
Mfr # 90801058000
Zoro # G5014713
Free Shipping & Returns
$1,856.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tool Weighing Up to 132 lbs
- Adjustable Load 99 to 132 lb
- Pre-Set Load 110.23 lb
- Maximum Rope Extension 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 90801058000
- Zoro # G5014713
- Country of Origin Germany
- Category Tool Balancer
Details
Item | Balancer Up To 132 Lbs |
For Tool Weighing | Up to 132 lbs |
Adjustable Load | 99 to 132 lb |
Pre-Set Load | 110.23 lb |
Maximum Rope Extension | 6 in |
Description
Balancer Up To 132 Lbs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD C-Clamp, 4", Steel, Regular Duty, 6200 lb. (2HUK1)
- RAMSET Powder Load, Yellow, 27Caliber Strip, Pk100 (4RS27)
- KLEIN TOOLS Blade for Ratcheting PVC Cutter (50032)
- PERFORMANCE TOOL Precision Driver Set 6Pc (W944S)
- FEIN Balancer 5.5-11 Lbs (90801025003)
- FEIN Balancer 1.10-3.3 Lbs (90801052004)
- HUBBELL Tool Retractor, 8.0 Ft, For 10.0-15.0 Lb (BG-15-L)
- REELCRAFT Tool Balancer, 10-15 lb., 8 ft. (TBL 15)
- TECNA Tool Balancer, 98" Stroke, 8.82-13.2 lb Capacity (9347)
- TECNA Air Hose Retractor, 35" in Stroke, 6.61-11.0 lb Capacity (9203)
- TECNA Tool Balancer, 63" Stroke, 0.44-1.10 lb Capacity (9300)
- Fein Tool Balancer