Shop All Tool Balancer
Fein
Balancer 9.9 19 Lbs
Mfr # 90801027000
Zoro # G5006548
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tool Weighing Up to 9 kg
- Pre-Set Load 15.4322 lb
- Adjustable Load 10 to 20 lb
- Maximum Rope Extension 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 90801027000
- Zoro # G5006548
- Country of Origin Germany
- Category Tool Balancer
Details
Item | Balancer 9.9 19 Lbs |
For Tool Weighing | Up to 9 kg |
Pre-Set Load | 15.4322 lb |
Adjustable Load | 10 to 20 lb |
Maximum Rope Extension | 7 in |
Description
Balancer 9.9 19 Lbs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Floor Chisel, 3" Tip x 11" L (473)
- OSG HSS End Mill, 1/8in.dia., 3/8in.Cut L (5730108)
- MORSE 5/8" Bi-Metal Hole Saw (MHS10)
- ECLIPSE Hacksaw Blade 24TPI 12X1/2X.025" (AS46D)
- FEIN Balancer 5.5-11 Lbs (90801025003)
- FEIN Balancer 1.10-3.3 Lbs (90801052004)
- PACKERS KROMER Tool Retractor, 4.4-11Lb (7221-01)
- INGERSOLL-RAND Balancer, BHD-35 (BHD-35)
- COILHOSE PNEUMATICS Mechanical Tool Balancer 1 To 3.5 lbs. (CO BL02)
- HUBBELL Tool Balancer, For Tool 22-27 Lb, Lock (BG-25-L)
- REELCRAFT Tool Balancer, 5.0-10.0 lbs (TBL 10)
- Fein Tool Balancer