Shop All Tool Balancer
Fein
Balancer 7.7 14.3 Lbs
Mfr # 90801026006
Zoro # G4998543
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tool Weighing Up to 6.5 kg
- Maximum Rope Extension 7 in
- Adjustable Load 8 to 14 lb
- Pre-Set Load 11.023 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 90801026006
- Zoro # G4998543
- Country of Origin Germany
- Category Tool Balancer
Details
Item | Balancer 7.7 14.3 Lbs |
For Tool Weighing | Up to 6.5 kg |
Maximum Rope Extension | 7 in |
Adjustable Load | 8 to 14 lb |
Pre-Set Load | 11.023 lb |
Description
Balancer 7.7 14.3 Lbs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-1/4B-5PK)
- RIDGID Cable, ASM with C-Cutter, Urinal Auger (48223)
- INGERSOLL-RAND 1/2 Inch Drive Micrometer Torque Wrench - 60-340Nm (44.25 - 258 FtLbs) (759988)
- HPC Renegade Pick Set, 16 Tools (HPC-H-COLOR-R16)
- FEIN Balancer 5.5-11 Lbs (90801025003)
- FEIN Balancer 1.10-3.3 Lbs (90801052004)
- PACKERS KROMER Tool Retractor, 3.3-6.6Lb (7211-02)
- REELCRAFT Tool Balancer, 1.5-3.0 lbs (TB 03)
- HUBBELL Tool Balancer, 2.2-6.6 lb. Capacity (BH-03)
- COILHOSE PNEUMATICS Mechanical Tool Balancer 4.5 To 8 lbs. (CO BL08)
- PACKERS KROMER Tool Balancer, 132-165 lbs, 6.5 ft, Alum (7241-5)
- Fein Tool Balancer