Shop All Tool Balancer
Fein
Balancer 5.5-11 Lbs
Mfr # 90801025003
Zoro # G108413631
product price: $229.95
/ea
Free Shipping & Returns
$229.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tool Weighing Up to 5 kg
- Pre-Set Load 7.7161 lb
- Adjustable Load 6 to 11 lb
- Maximum Rope Extension 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 90801025003
- Zoro # G108413631
- UPC # 4014586835136
- Country of Origin Germany
- Category Tool Balancer
Details
Item | Balancer |
For Tool Weighing | Up to 5 kg |
Pre-Set Load | 7.7161 lb |
Adjustable Load | 6 to 11 lb |
Maximum Rope Extension | 7 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA ESD Prec Tapered Head Flush Cutters (32705)
- LENOX SAW HOLE 1-3/8"" W/ARBR (1772727)
- ONSRUD Routing End Mill, Up Low Helix, 3/8, 1 1/8 (60-245)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2126R)
- FEIN Balancer 1.10-3.3 Lbs (90801052004)
- TECNA Tool Balancer, 79" Stroke, 8.82-13.2 lb Capacity (9322)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 30.9-39.7 lb Capacity (9357.F)
- TECNA Tool Balancer, 79" Stroke, 2.20-5.51 lb Capacity (9320)
- HUBBELL Tool Balancer, For Tool 22-27 Lb, No Lock (BG-25)
- REELCRAFT Tool Balancer, 16-23 lb., 8 ft. (TBL 23)
- PACKERS KROMER Tool Retractor, 22-30Lb (7221-04)
- Fein Tool Balancer