Shop All Tool Balancer
Fein
Balancer 3.3-5.5 Lbs
Mfr # 90801037009
Zoro # G608413629
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tool Weighing Up to 2.5 kg
- Adjustable Load 3 to 6 lb
- Maximum Rope Extension 3 in
- Pre-Set Load 4.4092 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 90801037009
- Zoro # G608413629
- UPC # 4014586835228
- Country of Origin Germany
- Category Tool Balancer
Details
Item | Balancer |
For Tool Weighing | Up to 2.5 kg |
Adjustable Load | 3 to 6 lb |
Maximum Rope Extension | 3 in |
Pre-Set Load | 4.4092 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Safety Blade, General Purpose, Ceramic, PK4 (10539)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134229002)
- WALTER Insert Walter NTS for Threading NTS-ER-16 AG60 WXM20 (NTS-ER-16 AG60 WXM20)
- WESTWARD 1/2 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YU45)
- FEIN Balancer 1.10-3.3 Lbs (90801052004)
- FEIN Balancer 5.5-11 Lbs (90801025003)
- SPEEDAIRE Tool Balancer, For Tool 2-4 Lb, No Lock (5YAP3)
- PACKERS KROMER Tool Retractor, 0.7 to 3.3 lb. (7200-01)
- COILHOSE PNEUMATICS Mechanical Tool Balancer 1 To 3.5 lbs. (CO BL02)
- TECNA Air Hose Retractor, 53" in Stroke, 1.65-3.31 lb Capacity (9201)
- INGERSOLL-RAND Oil, 10G (10G)
- Fein Tool Balancer