Shop All Tool Balancer
Fein
Balancer 16.5 25.4 Lbs
Mfr # 90801028008
Zoro # G4974524
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tool Weighing Up to 11 kg
- Adjustable Load 17 to 24 lb
- Maximum Rope Extension 7 in
- Pre-Set Load 19.8414 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 90801028008
- Zoro # G4974524
- Country of Origin Germany
- Category Tool Balancer
Details
Item | Balancer 16.5 25.4 Lbs |
For Tool Weighing | Up to 11 kg |
Adjustable Load | 17 to 24 lb |
Maximum Rope Extension | 7 in |
Pre-Set Load | 19.8414 lb |
Description
Balancer 16.5 25.4 Lbs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Punch, Roll Pin, 1/16 In (J49116)
- PROTO SET FEELER GAUGE 22 BLADE STEP CUT (POJ000N)
- HHIP 9 Piece T-Shape Torx? Key Set, 7900-0001 (7900-0001)
- DRILL AMERICA 7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS7/8)
- FEIN Balancer 1.10-3.3 Lbs (90801052004)
- FEIN Balancer 5.5-11 Lbs (90801025003)
- TECNA Tool Balancer, 98" Stroke, 8.82-13.2 lb Capacity (9347)
- CAMPBELL CHAIN & FITTINGS 2/0 Double Loop (Inco) Chain, Yellow Polycoat, 125' per Reel (PD0722027N)
- HUBBELL Tool Balancer, 8-12Lb, 8 ft L, w/Lock (BG-10-L)
- ENCORE PACKAGING Tool Balancer - 4-7 lbs | 2-3 kg (EP-3000-TB-2)
- HUBBELL Tool Balancer, 5.5-11.0 lb. Capacity (BH-05)
- Fein Tool Balancer