Shop All Tool Balancer
Fein
Balancer 1.10-3.3 Lbs
Mfr # 90801052004
Zoro # G208413630
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tool Weighing Up to 1.5 kg
- Pre-Set Load 2.2046 lb
- Maximum Rope Extension 3 in
- Adjustable Load 1 to 3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 90801052004
- Zoro # G208413630
- UPC # 4014586854052
- Country of Origin Germany
- Category Tool Balancer
Details
Item | Balancer |
For Tool Weighing | Up to 1.5 kg |
Pre-Set Load | 2.2046 lb |
Maximum Rope Extension | 3 in |
Adjustable Load | 1 to 3 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Screwdriver, Torque Control, 2.2 lb. (KE-65TC)
- EREM Tweezers Antimagnetic Ultrafine (3SA)
- URREA Tool Box, Steel, Red, 18 in W x 7-1/2 in D x 7-1/2 in H (D4)
- APEX TOOL GROUP Crescent Wiss® 12" Duckbill Pattern Tinner Snips (WDF12D)
- FEIN Balancer 5.5-11 Lbs (90801025003)
- PACKERS KROMER Tool Balancer, 20-30 lbs, 6.5 ft, Nylon (7230-4)
- HUBBELL Over Hang Cable, 1-25Lb, w/Safety Clip (OC-03)
- ENCORE PACKAGING Tool Balancer - 11-15 lbs | 5-7 kg (EP-3000-TB-4)
- HUBBELL Tool Balancer, For Tool 16-23 Lb, No Lock (BG-20)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 30.9-39.7 lb Capacity (9357.F)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 143-165 lb Capacity (9369)
- Fein Tool Balancer