Shop All Sander Polisher Accessories
Fein
Backing Pad, Standard, 6-11/16" dia.
Mfr # 63806187010
Zoro # G0992378
product price: $58.55
/ea
$58.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Application For Polishing, Applying and Removing Wax
- Type Standard
- Dia. (In.) 6-11/16
- Works With Mfr. No. WPO 14-15E, WPO 14-15E Marine Kit, WPO 14-25 E PS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63806187010
- Zoro # G0992378
- Country of Origin Switzerland
- Category Sander Polisher Accessories
Dimensions
Dia. (In.) | 6-11/16 |
Details
Material | Plastic |
Item | Backing Pad |
Application | For Polishing, Applying and Removing Wax |
Type | Standard |
Works With | Mfr. No. WPO 14-15E, WPO 14-15E Marine Kit, WPO 14-25 E PS |
Description
Backing Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 1 (CRS-1616)
- US TAPE 25 ft Tape Measures, 1 in Blade (57213)
- TITAN STUD EXTRACTOR 3/8" (TL16023)
- SURTEK 5 In 1 Spatula Wooden Handle 2-1/2" (123092)
- FEIN Polishing Set, For SS, For 10F050, 17 Pc (63721006050)
- FEIN Gum Wheel, 4 In, 60 Grit, Medium, For 10F050 (63721006012)
- FEIN Sanding Fleece w/Ruffles, 6 In, For 10F050 (63723021013)
- FEIN Polishing Buff, 9/16 x 6 In., Firm (63723013011)
- FEIN Sanitizing Set, For SS, For 10F050, 3 Pc (63721050020)
- FEIN Gum Wheel, 4 In, 180 Grit, Fine, For 10F050 (63721007016)
- MILWAUKEE TOOL 7 Blended Wool Cutting Pad (5-Pc) (49-36-5785)
- Fein Sander Polisher Accessories