Shop All Sander Polisher Accessories
Fein
Backing Pad, Plastic, Standard, 7-7/8" dia.
Mfr # 63806171017
Zoro # G0992542
$42.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Application For Polishing, Applying and Removing Wax
- Type Standard
- Dia. (In.) 7-7/8
- Attachment Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63806171017
- Zoro # G0992542
- Country of Origin Switzerland
- Category Sander Polisher Accessories
Dimensions
Dia. (In.) | 7-7/8 |
Diameter | 7 7/8 in |
Arbor Hole Size | 5/8"-11 |
Details
Material | Plastic |
Application | For Polishing, Applying and Removing Wax |
Item | Backing Pad |
Type | Standard |
Attachment Type | Hook-and-Loop |
Works With | Mfr. No. WPO 14-15E, WPO 14-15E Marine Kit, WPO 14-25 E PS |
Description
Backing Pad, Diameter 7 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERSHAW Folding Knife, Lime Green (8700LIMEBW)
- CRESCENT LUFKIN 1/2" x 50' Atlas® Chrome Clad®/Nubian® Double Duty D1 Blade Oil Gauging Tape for Bob 590 (CN1293SF590N)
- M.A. FORD 5/8 82 Multi-Fl Cs Tin (79T062502)
- TJ DAVIES CO Solid Retention Knob (PS-534X45)
- FEIN Backing Pad, Plastic, Hook and Loop, 6" dia (63806188010)
- FEIN Fleece Wheel Medium 100 Grit 4" X 4 (63721008014)
- FEIN Fleece Wheel Mixed Grits 60/100 4" X 4 (63721015010)
- FEIN Sanitizing Set, For SS, For 10F050, 3 Pc (63721050020)
- FEIN Gum Wheel, 4 In, 60 Grit, Medium, For 10F050 (63721006012)
- FEIN Polishing Buff, 9/16 x 6 In., Soft (63723014019)
- SPECIALTY DIAMOND Premium Wet Polishing Pad, 5 Inch 50 Grit - 6mm (BRTW550)
- Fein Sanders & Accessories