Shop All Sander Polisher Accessories
Fein
Backing Pad, Plastic, Standard, 5" dia.
Mfr # 63806169016
Zoro # G0992463
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Dia. (In.) 5
- Type Standard
- Application For Polishing, Applying and Removing Wax
- Works With Mfr. No. WPO 14-15E, WPO 14-15E Marine Kit, WPO 14-25 E PS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63806169016
- Zoro # G0992463
- Country of Origin Switzerland
- Category Sander Polisher Accessories
Dimensions
Dia. (In.) | 5 |
Details
Material | Plastic |
Type | Standard |
Application | For Polishing, Applying and Removing Wax |
Item | Backing Pad |
Works With | Mfr. No. WPO 14-15E, WPO 14-15E Marine Kit, WPO 14-25 E PS |
Description
Backing Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pistol Grip Syphon Spray Gun (22YK57)
- PROTO 3/8 in Drive, 3/8" Hex SAE Socket, 6 Points (J5012H)
- WRIGHT TOOL 3/4 in Drive, 40mm 12 pt Metric Socket, 12 Points (61-40MM)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 45551, 5.00" Length, Chrome plated (2018XD)
- FEIN Polishing Set, For SS, For 10F050, 17 Pc (63721006050)
- FEIN Polishing Buff, 9/16 x 6 In., Firm (63723013011)
- FEIN Sanding Fleece w/Ruffles, 6 In, For 10F050 (63723021013)
- FEIN Gum Wheel, 4 In, 60 Grit, Medium, For 10F050 (63721006012)
- FEIN Sanitizing Set, For SS, For 10F050, 3 Pc (63721050020)
- FEIN Gum Wheel, 4 In, 180 Grit, Fine, For 10F050 (63721007016)
- 3M Abrasive Sheet, Foam, 70mm x 140mm Sz, PK5 (30803)
- Fein Sander Polisher Accessories