Shop All Sander Polisher Accessories
Fein
Backing Pad, Plastic, Standard, 5-1/8" dia.
Mfr # 63806178011
Zoro # G0992439
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Standard
- Dia. (In.) 5-1/8
- Application For Polishing, Applying and Removing Wax
- Works With Mfr. No. WPO 14-15E, WPO 14-15E Marine Kit, WPO 14-25 E PS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63806178011
- Zoro # G0992439
- Country of Origin Switzerland
- Category Sander Polisher Accessories
Dimensions
Dia. (In.) | 5-1/8 |
Details
Material | Plastic |
Type | Standard |
Item | Backing Pad |
Application | For Polishing, Applying and Removing Wax |
Works With | Mfr. No. WPO 14-15E, WPO 14-15E Marine Kit, WPO 14-25 E PS |
Description
Backing Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 36" Pipe Wrench Aluminum (APW36)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set fits Hitachi CC12Y & Replaces 999-044 (P06)
- WESTWARD 3.60mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLN8)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3130D)
- FEIN Fleece Wheel Mixed Grits 60/100 4" X 4 (63721015010)
- FEIN Gum Wheel, 4 In, 180 Grit, Fine, For 10F050 (63721007016)
- FEIN Sanding Fleece w/Ruffles, 6 In, For 10F050 (63723021013)
- FEIN Backing Pad, Plastic, Standard, 5" dia. (63806169016)
- FEIN Fleece Wheel Very Fine 280 Grit 4" X 4 (63721010010)
- FEIN Gum Wheel, 4 In, 60 Grit, Medium, For 10F050 (63721006012)
- FEIN Fleece Wheel Medium 100 Grit 4" X 4 (63721008014)
- Fein Sander Polisher Accessories