Shop All Sander Polisher Accessories
Fein
Backing Pad, Plastic, Standard, 3-1/8" dia.
Mfr # 63806179015
Zoro # G0992533
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Application For Polishing, Applying and Removing Wax
- Type Standard
- Dia. (In.) 3-1/8
- Works With Mfr. No. WPO 14-15E, WPO 14-15E Marine Kit, WPO 14-25 E PS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63806179015
- Zoro # G0992533
- Country of Origin Switzerland
- Category Sander Polisher Accessories
Dimensions
Dia. (In.) | 3-1/8 |
Details
Material | Plastic |
Item | Backing Pad |
Application | For Polishing, Applying and Removing Wax |
Type | Standard |
Works With | Mfr. No. WPO 14-15E, WPO 14-15E Marine Kit, WPO 14-25 E PS |
Description
Backing Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Core Bit, Dry, 1-1/2 x 5/8-11 in (01511H2DZGH)
- KETT TOOL Spindle Wrench 149-6 (149-6)
- TITAN Bolstered Pick/Hook Set, Jumbo, 4 pcs. (17224)
- QIC TOOLS 3/8in ER 40 Collet (PC40.380)
- FEIN Sanding Fleece w/Ruffles, 6 In, For 10F050 (63723021013)
- FEIN Polishing Set, For SS, For 10F050, 17 Pc (63721006050)
- FEIN Gum Wheel, 4 In, 180 Grit, Fine, For 10F050 (63721007016)
- FEIN Polishing Buff, 9/16 x 6 In., Firm (63723013011)
- FEIN Gum Wheel, 4 In, 60 Grit, Medium, For 10F050 (63721006012)
- FEIN Sanitizing Set, For SS, For 10F050, 3 Pc (63721050020)
- CS UNITEC Zirconium Grndg Belt Sleeve, 180Grit, PK10 (42180)
- Fein Sanders & Accessories