Shop All Electric Polishers And Buffers
Fein
Backing Pad, 4-1/2 In, For 10F050
Mfr # 63806184010
Zoro # G8475905
original price:
$38.09
5% off
new price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 4-1/2
- Works With 10F050 Polisher
- Application Metal Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63806184010
- Zoro # G8475905
- UPC # 094715398729
- Country of Origin Switzerland
- Category Electric Polishers And Buffers
Dimensions
Dia. (In.) | 4-1/2 |
Details
Item | Backing Pad |
Works With | 10F050 Polisher |
Application | Metal Finishing |
Description
Backing Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Putty Knife, SS, Soft Grip Handle, 4 (DXTT-2-140)
- STAHLWILLE TOOLS Bit screwdriver SizeT 20 TORX Size3, 8 mm hex C 6, 3 L.26 mm (08160020)
- WESTWARD Drive Pin Punch, 7/32 In Tip, 5 1/2 In L (2AJE1)
- KNIPEX Wrenches, 7 1/4" Cable Knife-1000V Insul (98 54 SB)
- FEIN Contact Roller, 1-3/4 in. dia. (69902067000)
- FEIN Tube/Pipe Polishing Module, 4 HP, 220/440V (GXC)
- FEIN Sinus Fleece Wheel, 4 In, 180 Grit, Fine (63721051010)
- FEIN Contact Roller, 2-7/8 in. dia. (69902091000)
- FEIN Guide Rail, Nylon (39000000497)
- FEIN Polishing Kit, Barrel Grip, 15.0V, 9" Pad (WPO 14-25 E PS)
- HARDIN Corner Fillet Weld Variable Speed Polisher, 900-2800 RPM 900 Watt (HCP-6200) (HD-6200)
- Fein Finishing Tools