Shop All Hand Saws
Fein
Arbor, 4 In. L, 5/8-11 Size, Use w/Polisher
Mfr # 63803068020
Zoro # G8475887
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Arbor Size 5/8-11
- Body Material Steel
- Number of Pieces 1
- For Use With Mfg. Model WPO 14-25E Polisher
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 4 in |
Arbor Size | 5/8-11 |
Details
Item | Arbor |
Body Material | Steel |
Number of Pieces | 1 |
For Use With | Mfg. Model WPO 14-25E Polisher |
Application | For Stainless Steel Polishing |
Accessory Type | Arbor |
Description
Arbor, Length 4 in, Arbor Size 5/8-11, For Use With Mfg. Model WPO 14-25E Polisher, Application For Stainless Steel Polishing, Body Material Steel, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Pin Extractor Set, 5pc (CE-0275)
- IRWIN Reciprocating Saw Blades, 618R, Bi-Metal, 6"L, (LEX20567)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 39"L, SDS Plus (HC2069)
- OSG Thread Forming Tap, M1.6-0.35, Bottoming, TiN, 0 Flutes (1410100005)
- FEIN Large Pipe Clamp for Hacksaw (90702004006)
- FEIN Dust Extraction Set, Use with SuperCut (92602074014)
- FEIN Pipe Hacksaw Extension Chain, 45 In. L (30231008000)
- WESTWARD Hand Saw, 20 in Blade, 9 TPI, Hardwood (46A924)
- WESTWARD Hand Saw, Short Cut, 15 in, 7 TPI (21HT84)
- STEEL GRIP 6 in. High Carbon Steel Jab Saw; Yellow (2796902)
- LENOX PVC/ABS Hand Saw, Ergo, 12 In (5HSF12)
- Fein Cutting and Shaping Tools