Shop All Sander Grinders & Accessories
Fein
Angle Grinder, 6", 8A, 1350-3750 RPM, 120VAC
Mfr # KS 10-38E
Zoro # G7483113
product price: $1,199.95
/ea
Free Shipping & Returns
$1,199.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Design Barrel Grip
- Speed Type Variable
- Spindle Thread Size 5/8 in-11
- Includes Anti-Vibration Handle, Case, Fine Fleece Grinding Disc Of 1/8 in and 1/4 in, Medium Fleece Grinding Disc 1/8 in and 1/4 in, Profile Stone For Shaping Disc.
- Nominal Amps 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # KS 10-38E
- Zoro # G7483113
- Country of Origin Germany
- Category Sander Grinders & Accessories
Dimensions
Spindle Thread Size | 5/8 in-11 |
Tool Length | 23 3/4 in |
Wheel Dia. | 6 in |
Cord Length | 16 ft |
Overall Length | 23 3/4 in |
Wheel Diameter | 6 in |
Description
Angle Grinder, Wheel Diameter 6 in, Current 8 A, Max. Speed 3,750 RPM, Minimum Speed 1,350 RPM, Switch Type Trigger, Overall Length 23 3/4 in, Kit Contents (1) Bare Tool , (4) Grinding Discs, (1) Profile Stone, Accessory Free Tool Change Yes, Head Type Flathead, Grip Style Barrel Grip, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Duty Heavy Duty, Brake Type Electronic, Dust Management None, Anti-Vibration Technology Yes, Vibration Level 65 m/sq sec, Lock-Off Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Suspenders, Leather Suspenders, Light Brown, Leather (5413)
- WRIGHT TOOL 1 in Drive Impact Socket 4 1/8 in Size, Standard Socket, black oxide (88132)
- TE-CO Plunger, Ball W/Out Lock, #4-48, 3/16, PK5 (52901X)
- CAPRI TOOLS 3/8 in Drive 13 mm Universal Impact Socket (5-3313)
- MAKITA 5" Angle Grinder, 10.5A, Trigger, AC/DC (GA5010Z)
- WALTER SURFACE TECHNOLOGIES Walter Grinder Grip, Walter Grinders (30G001)
- MAKITA Angle Grinder with AFT and Brake 9 (GA9070X1)
- MILWAUKEE TOOL 5/8”-11 - M10 x 1.25 Thread Adapter (48-03-1005)
- MILWAUKEE TOOL M18 4-1/2"/5" GRINDER PADDLE SWITCH (ML2880-20)
- DYNABRADE Adjustable Machine Pedestal (67500)
- DEWALT 4-1/2" (115mm) Small Angle Grinder Kit (DWE402K)
- Fein Sander Grinders & Accessories