Shop All Angle Grinders & Accessories
Fein
ANGLE GRINDER 4.5"" CRD
Mfr # 72219760120
Zoro # G8633662
product price: $84.95
/ea
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4-1/2 in
- No Load RPM 12,500 rpm
- Cord Length 8.2 ft
- Spindle Thread Size 5/8"-11
- Application Material Removal, Deburring, Cutting, Brushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 72219760120
- Zoro # G8633662
- UPC # 4014586885476
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4-1/2 in |
Cord Length | 8.2 ft |
Spindle Thread Size | 5/8"-11 |
Details
Item | Angle Grinder |
No Load RPM | 12,500 rpm |
Application | Material Removal, Deburring, Cutting, Brushing |
Power Output | 420 W |
Power Consumption | 760 W |
Description
As the inventor of the world’s first electric hand drill in 1895 and the first FEIN hand grinder in 1906 FEIN introduces a new compact angle grinder. For over 115 years FEIN has continually developed and perfected the electric motor up to the present day. This spirit of innovative quality products are built into the new FEIN compact angle grinder. FEIN compact angle grinders are suitable for the rigors of grinding deburring roughing down and cut-off work. The new FEIN angle grinder offers the performance quality and durability professionals trust in. The FEIN WSG 7-115 angle grinder is highly engineered built to FEIN standards and represent FEIN’s entry into the low-cost grinder market. The WSG 7-115 angle grinder has a single-speed motor that operates at no-load speed of 12 000 RPM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 3/8x3/8x3/4x3-1/2 (C52178)
- DEWALT Cordless Rotary Hammer Drill Kit, 6.8 lb. (DCH273B/DCB204)
- PALMGREN Drill Press Vise, Low Profile, 6in Jaw W. (9612601)
- DRILL AMERICA m12x1.25 1"OD HSS Round Die (DWTMR1-12X1.25)
- FEIN CG 15-125 BL Compact Angle Grinder 5 in (72226760120)
- FEIN CG 15-125 BL Inox Compact Angle Grinder 5 in (72228660120)
- FEIN CG13-150PDE 6 In. Angle Grinder (CG13-150PDE)
- FEIN CG10-115PDEV 4-1/2 In. Angle Grinder (CG10-115PDEV)
- FEIN Angle Grinder, 6.3A, 12500 rpm, Type 27 (WSG7-115)
- FEIN CG10-125PDE 5 In. Angle Grinder (CG10-125PDE)
- METABO Dust Protection Filter, For Angle Grinder (630719000)
- Fein Grinders & Accessories