Shop All Cordless Grinders
Fein
Agsz18 28Lbl Cordless Die Grinder Set 18
Mfr # AGSZ18-280LBL
Zoro # G6059838
product price: $599.95
/ea
Free Shipping & Returns
$599.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Brushless Motor Yes
- Application Cutting, Deburring and Milling, Sanding
- Includes Collet, Tool Case, Spanner Size 3, Spanner SW17
- Features Electronic Overload Protection, Electronic Speed Selection, Jam Monitoring, Powertronic Tacho Electronics, Self-Start Lock, Soft-Start
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # AGSZ18-280LBL
- Zoro # G6059838
- Country of Origin Germany
- Category Cordless Grinders
Dimensions
Collet Size | 1/4 in |
Maximum Brushed Wheel Diameter | 2 in |
For Wheel Dia. | 2 in |
Description
Agsz18 28Lbl Cordless Die Grinder Set 18, Voltage 18V DC, Max. Speed 28,000 RPM, Battery Capacity (2) 3.0Ah, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Accessory Free Tool Change No, Collet Size 1/4 in, For Wheel Dia. 2 in, Speed Ranges 9,000/9,001 to 28,000 RPM, Minimum Speed 9,000 RPM, Number of Speed Settings 2, Lock-Off Switch Yes, Lock-On Switch Yes, Brake Type Electronic, Anti-Kickback Clutch Type Electronic, Anti-Restart Technology Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1" #14 Spanner Insert Bits 3PK (77808)
- WIHA Torx Insert Bit Set 10 Pc (72595)
- DRILL AMERICA 2-1/2"-8 NPT HSS 8 Flute Pipe Tap (DWT64014)
- PLATO Cutter, Oval, 6 In. L (1755)
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG04M1)
- MILWAUKEE TOOL M12 FUEL 3" Compact Cut Off Tool - Kit (2522-21XC)
- MILWAUKEE TOOL M12 FUEL 1/4 in. Right Angle Die Grinder Kit (2485-22)
- MILWAUKEE TOOL Die Grinder, 12V DC, Max. Speed 24,500 RPM, 2.5 Ah Battery Included (2485-20, 48-11-2425)
- DREMEL Cutting Kit (565)
- MILWAUKEE TOOL Grinder and Battery (2888-20, 48-11-1865)
- MILWAUKEE TOOL M12 FUEL 1/4 in Right Angle Die Grinder, 25,000 RPM (Tool Only) (2485-20)
- Fein Cordless Grinders