Shop All Hand Saws
Fein
Adapter, For Use with SuperCut Tools
Mfr # 30605114011
Zoro # G4911401
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Hold Accessories with an 8-Star Holder, Sanding and Polishing Pads
- Number of Pieces 1
- Body Material Steel
- For Use With SuperCut Tools
- Overall Length 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2 7/8 in |
Size | 2 7/8 in x 1 in x 1 1/2 in |
Details
Item | Adapter |
Application | Hold Accessories with an 8-Star Holder, Sanding and Polishing Pads |
Number of Pieces | 1 |
Body Material | Steel |
For Use With | SuperCut Tools |
Direct Fit For Tool Brand | Fein |
Oscillating Tool Accessory Type | Adapter |
Accessory Type | Adapter |
Description
Adapter, For Use With SuperCut Tools, Tool Brand Fein, Direct Fit For Tool Brand Fein, Size 2 7/8 in x 1 in x 1 1/2 in, Overall Length 2 7/8 in, Application Hold Accessories with an 8-Star Holder, Sanding and Polishing Pads, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Bearing Scraper 290mm/11-1/2" (2588)
- WESTWARD 1/4 in Drive, 3/8" Hex SAE Socket, 6 Points (53YR26)
- WRIGHT TOOL 3/4 in Drive, 29mm 12 pt Metric Socket, 12 Points (61-29MM)
- MITUTOYO Digimatic Indicator, Battery (543-783B-10)
- FEIN Pipe Hacksaw Extension Chain, 45 In. L (30231008000)
- FEIN Arbor, 4 In. L, 5/8-11 Size, Use w/Polisher (63803068020)
- FEIN Large Pipe Clamp for Hacksaw (90702004006)
- DEWALT 10 Steel Flush Cut Reversing Back Saw 13 1 (DWHT20000)
- BETA Hacksaw Frame (017260001)
- GREAT NECK 6" Double Edge Wallboardsaw with Rubber Grip (4932)
- BETA Mini Hacksaw Frame (017250010)
- Fein Hand Saws