Shop All Oscillating Tool Accessories
Fein
Adapter 3/4" W 3/8" Npt
Mfr # 63206151010
Zoro # G5127063
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Structural Steel HSS Cutters
- Diameter 15/32 in
- Square Size 11/32 in
- For Use With Mfr. Model Number AJMU 137 PMQW AS; AJMU 137 PMQW 18V AS Set 2 x 8 Ah; AJMU 137 PMQW 18 V AS Construction-Site 2x 8 Ah Set; JMU 404 M; JMU 137-2 QW; JMU 137 MQW; JMU 137 PQW; JCM 200 U; JCM 256 U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63206151010
- Zoro # G5127063
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Diameter | 15/32 in |
Square Size | 11/32 in |
Details
For Use With | Structural Steel HSS Cutters |
Item | Adapter 3/4" W 3/8" Npt |
For Use With Mfr. Model Number | AJMU 137 PMQW AS; AJMU 137 PMQW 18V AS Set 2 x 8 Ah; AJMU 137 PMQW 18 V AS Construction-Site 2x 8 Ah Set; JMU 404 M; JMU 137-2 QW; JMU 137 MQW; JMU 137 PQW; JCM 200 U; JCM 256 U |
Description
Adapter 3/4 In. W 3/8 In. Npt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Head Size 21mm (1LCP1)
- VERMONT GAGE Ring Gage, 3/4"-16 Size, Tool Steel (361153050)
- YG-1 TOOL CO Square End Mill, Single End, 3/8", HSS (05055)
- HHIP 3" E Plain Keyway Bushing (2006-1524)
- FEIN Oscillating Saw Blade Kit, 6 Pc. (35222942080)
- FEIN E-Cut Universal Oscillating Saw Blade, StarLock Plus, 1-3/4", 10-Pack (63502152290)
- FEIN SCRAPER BLADE - SUPERCUT, PK2 (63903206018)
- FEIN Oscillating Sanding Pads, 3-1/8In, PK2 (63806129220)
- FEIN Sandpaper Zirconium Triangle, Hook And L (63717236010)
- FEIN Oscillating Round Saw Blade, 3-3/8In (63502106210)
- VERSA TOOL 45mm Bi-Metal Multi-Tool Saw Blades, PK 50 (SB50B)
- Fein Oscillating Tool Accessories