Shop All Electric Shears
Fein
ABSS 18 1.6 E AS Cordless Slitting Shears Set for up to 1.6 mm
Mfr # ABSS 18 1.6 E AS Set
Zoro # G910917075
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Included / Bare Tool Yes
- Voltage 18 V
- Speed Range 16 to 26 ft/min
- Construction Plastic/Metal
- Includes 1 Cutter Blade (31308150009), Mounted, 1 Pair Of Dies (31308153014), Mounted, 1 Allen Key 2,5 Mm, 1 Blade For Curves (31308151008), 1 Permanent Marker (32133037000), 1 Roll Painter'S Tape (32133038000), 2 Li-Ion Battery Packs (18 V / 4 Ah), 1 Rapid Charger Bc 1880 Cv As (92604335010), 1 Tool Case (L-Boxx 136)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # ABSS 18 1.6 E AS Set
- Zoro # G910917075
- UPC # 4014586899923
- Country of Origin Germany
- Category Electric Shears
Dimensions
Tool Length | 13.15 mm |
Immersion Diameter | 1/2 in; 1/4 in |
Depth | 3.35 mm |
Cutting Width | 1/4 in |
Width | 3.03 mm |
Details
Battery Included / Bare Tool | Yes |
Voltage | 18 V |
Speed Range | 16 to 26 ft/min |
Construction | Plastic/Metal |
Includes | 1 Cutter Blade (31308150009), Mounted, 1 Pair Of Dies (31308153014), Mounted, 1 Allen Key 2,5 Mm, 1 Blade For Curves (31308151008), 1 Permanent Marker (32133037000), 1 Roll Painter'S Tape (32133038000), 2 Li-Ion Battery Packs (18 V / 4 Ah), 1 Rapid Charger Bc 1880 Cv As (92604335010), 1 Tool Case (L-Boxx 136) |
Battery Capacity | 4Ah |
Tool Weight | 2.73 kg |
Application | Metal Cutting |
Metal Thickness | Up to 16 ga |
Strokes | 2200 to 3500 spm |
Color | Orange/Black |
Description
Cordless slitting shears for up to 1.6 mm/ABSS 18 1.6 E AS Set/Handy, maneuverable and fast cordless slitting shears for cuts and cut-outs in sheet metal up to 16 gauge/1.6mmin thickness. Includes BC 1880 CV AS charger, 2x CORE 18V 4.0 Ah AS lithium-ion batteries, additional curve cutter, permanent marker and painters tape.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 25/64 Diameter, 3PK (22783)
- FREUD Safety Dado Sets, 6 (SD306)
- BON TOOL Bon 13-116 Scarifier, Spring Steel Tines, 8" (13-116)
- IRWIN Quick Grip Handi-Clamp, 1-1/2" (59100CD)
- FEIN Nibbler, 1,500 spm, 2.9A, 1 1/4" Cut Radius (BLK 1.6E)
- FEIN Corded Nibbler up to 6 gauge (BLK 5.0 E)
- FEIN Electric Nibbler, 18 ga (BLK 1.3CSE)
- FEIN Shear, 19 fpm, 12 ga. (BLS 2.5E)
- FEIN Shear, 26.2 fpm, 16 ga. (BLS 1.6E)
- FEIN Cordless Sheet Metal Shears bare tool for up to 16 gauge/1.6mm (ABLS 18 1.6 E AS)
- KETT TOOL Electric Fiber Cement Shears (5/8" Cut) KD-1495 (KD-1495)
- Fein Electric Shears