Shop All Air Saws, Nibblers & Shears
Fein
Ablk18 1.6E Cordless Nibbler Set 18V
Mfr # ABLK18-1.6E
Zoro # G5018737
product price: $760.99
/ea
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Die (3 01 09 141 00 3), (1) Plastic Carrying Case, (1) Punch (6 36 02 048 00 4)
- Tool Weight 3.6 lb
- Swivel Angle 360 Degrees
- Min. Radius 30 mm
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # ABLK18-1.6E
- Zoro # G5018737
- Country of Origin Germany
- Category Air Saws, Nibblers & Shears
Dimensions
Min. Radius | 30 mm |
Minimum Cutting Radius | 1 1/4 in |
Starting Hole Size | 7/8 in |
Description
Nibbler, Voltage 18V DC, Capacity Steel 22 ga, Minimum Cutting Radius 1 1/4 in, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Battery Capacity (2) 6 Ah, Number of Batteries Included 2, Charger Included Yes, Charger Model Number ALG 80
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNCIL TOOL Axe Handle, Wood, 36 In, For 212 (70-009)
- NTN BEARING Bent Inner Tab Lock Washer, 55 mm Dia Bore, 81 mm OD, 67 mm Dia Face, 1.2 mm THK, Low Carbon Steel (AW11)
- KLEIN TOOLS KTO Resurgence Fishing Knife, Drop Point Blade, Orange Handle (OFK000ORT)
- FEIN Adapter 3/4" W 3/8" Unc/Unf (63206153010)
- FEIN Blk2.0E Nibbler (BLK2.0E)
- SPEEDAIRE Air Shear, 18 Gauge (21AC07)
- VIKING Reciprocating Air Saw and File, 5000 spm (VT7500)
- URREA Air nibbler 2,200 ipm (UP785S)
- KETT TOOL Pneumatic 16 Gauge Double Cut Shears, Pistol Grip P-542 (P-542)
- UNIVERSAL TOOL Recoilless Reciprocating Saw (UT9930)
- KETT TOOL Pneumatic 18 Gauge Double Cut Shears, Straight Handle P-2060 (P-2060)
- Fein Air Saws, Nibblers & Shears