Shop All Electric Shears
Fein
ABLK 18 1.6 E AS Cordless Nibbler Set for up to 16 gauge thickness
Mfr # ABLK 18 1.6 E AS Set
Zoro # G810917083
product price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Included / Bare Tool Yes
- Voltage 18 V
- Speed Range 5 ft/min
- Tool Length 13.35 mm
- Includes 1 Die (30109141003), Mounted, 1 Punch (6 36 02 050 00 0), 1 Cutting Head (30109154007) Mounted, 1 Allen Key 6 Mm, 1 Punch And Die Set (30109169030), 1 Permanent Marker (32133037000), 1 Roll Painter'S Tape (32133038000), 2 Li-Ion Battery Packs (18 V / 4 Ah), 1 Rapid Charger Bc 1880 Cv As (92604335010), 1 Tool Case (L-Boxx 136)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # ABLK 18 1.6 E AS Set
- Zoro # G810917083
- UPC # 4014586899954
- Country of Origin Germany
- Category Electric Shears
Dimensions
Tool Length | 13.35 mm |
Cutting Width | 3/16 in |
Depth | 6.89 mm |
Width | 3.03 mm |
Immersion Diameter | 7/8 in |
Details
Battery Included / Bare Tool | Yes |
Voltage | 18 V |
Speed Range | 5 ft/min |
Includes | 1 Die (30109141003), Mounted, 1 Punch (6 36 02 050 00 0), 1 Cutting Head (30109154007) Mounted, 1 Allen Key 6 Mm, 1 Punch And Die Set (30109169030), 1 Permanent Marker (32133037000), 1 Roll Painter'S Tape (32133038000), 2 Li-Ion Battery Packs (18 V / 4 Ah), 1 Rapid Charger Bc 1880 Cv As (92604335010), 1 Tool Case (L-Boxx 136) |
Construction | Plastic/Metal |
Battery Capacity | 4Ah |
Tool Weight | 3.77 kg |
Application | Metal Cutting |
Metal Thickness | Up to 16 ga |
Strokes | 850 to 1 350 spm |
Color | Orange/Black |
Description
Cordless nibbler for up to 16 gauge thickness/ABLK 18 1.6 E AS Set/Compact, maneuverable nibbler for roof and facade construction. Precise cuts in trapezoid and corrugated sheet metal and profiles. Includes BC 1880 CV AS charger, 2x lithium-ion storage batteries, CORE 18V 4.0 Ah AS, additional punch and die set, permanent marker and painters tape.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Inspection Mirror, 7 1/2 to 26 In L (1VUA2)
- WIHA 7 in Crimper 6 to 30 AWG (32945)
- CHICAGO-LATROBE Screw Machine Drill Bit, #30 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50885)
- KLEIN TOOLS 8 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (D248-8-INS)
- FEIN Shear, 19 fpm, 12 ga. (BLS 2.5E)
- FEIN Electric Nibbler, 18 ga (BLK 1.3CSE)
- FEIN Shear, 26.2 fpm, 16 ga. (BLS 1.6E)
- FEIN Nibbler, 1,500 spm, 2.9A, 1 1/4" Cut Radius (BLK 1.6E)
- DEWALT Shear, 20V DC, Double Cut, 2,300 spm (DCS491B/DCB204)
- KETT TOOL Electric Fiber Cement Shears (1/2" Cut) KD-1493 (KD-1493)
- MALCO TurboShear Drill Accessory, 7 in. (TSCM)
- Fein Power Shears