Shop All Electric Shears
Fein
ABLK 18 1.3 CSE AS Cordless Nibbler Set for up to 17 gauge thickness
Mfr # ABLK 18 1.3 CSE AS Set
Zoro # G710917077
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Included / Bare Tool Yes
- Voltage 18 V
- Speed Range 6 ft/min
- Battery Capacity 4Ah
- Tool Weight 3.71 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # ABLK 18 1.3 CSE AS Set
- Zoro # G710917077
- UPC # 4014586899961
- Country of Origin Germany
- Category Electric Shears
Dimensions
Tool Length | 13.35 mm |
Width | 3.03 mm |
Immersion Diameter | 3/4 in |
Depth | 6.34 mm |
Cutting Width | 3/16 in |
Details
Battery Included / Bare Tool | Yes |
Voltage | 18 V |
Speed Range | 6 ft/min |
Battery Capacity | 4Ah |
Tool Weight | 3.71 kg |
Includes | 1 Die For Corrugated Sheet Metal (30109169009), Mounted, 1 Punch (6 36 02 050 00 0), 1 Punch And Die Set (30109169030), 1 Permanent Marker (32133037000), 1 Roll Painter'S Tape (32133038000), 2 Li-Ion Battery Packs (18 V / 4 Ah), 1 Rapid Charger Bc 1880 Cv As (92604335010), 1 Tool Case (L-Boxx 136) |
Construction | Plastic/Metal |
Color | Orange/Black |
Strokes | 1000 to 1600 spm |
Metal Thickness | Up to 17 ga |
Application | Metal Cutting |
Description
Cordless nibbler for up to 17 gauge thickness/ABLK 18 1.3 CSE AS Set/Compact, maneuverable nibbler for roof and facade construction. Precise cuts in corrugated sheet metal up to 1.3 mm thickness. Includes BC 1880 CV AS charger, 2x lithium-ion batteries, CORE 18V 4.0 Ah AS, additional punch and die set, permanent marker and painters tape.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 120-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (433159)
- OTC 3/4 in Drive, 3-3/8" 8 pt SAE Socket, 8 Points (1924)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2" x 2" (HML.2)
- RIDGID Drain Cleaning Cable, 3/4 In. x 50 ft. (C-29)
- FEIN Nibbler, 1,500 spm, 2.9A, 1 1/4" Cut Radius (BLK 1.6E)
- FEIN Corded Nibbler up to 6 gauge (BLK 5.0 E)
- FEIN Shear, 26.2 fpm, 16 ga. (BLS 1.6E)
- FEIN Corded Nibbler up to 10 gauge (BLK 3.5 E)
- FEIN ABSS 18 1.6 E AS Cordless Slitting Shears Set for up to 1.6 mm (ABSS 18 1.6 E AS Set)
- FEIN Electric Nibbler, 18 ga (BLK 1.3CSE)
- MALCO TurboShear Drill Accessory, 7 in. (TSCM)
- Fein Power Shears