Shop All Hand Saws
Fein
9 Metal Hand Saw
Mfr # 69908120001
Zoro # G807454614
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Metal Cutting
- Arbor Size 1 in
- Voltage 120V
- Power Consumption 1800 W
- No Load Speed 2300 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arbor Size | 1 in |
Blade Dia. | 9 in |
Max. Depth Of Cut | 3-1/2 in |
Details
Hand Saw Application | Metal Cutting |
Item | Power Tools and Equipment |
Voltage | 120V |
Power Consumption | 1800 W |
No Load Speed | 2300 rpm |
Description
2,300 rpm, 120 volt, 1 arbor, 35 max depth of cut Worm gear drive with internal laser and spring loaded lower guard LED lighted powerlaser switches wdouble insulated motor for continuous loads Soft start with electric brake, smooth bevel and angle cutting adjustments Well balanced handle design for better control Integrated chip collection and clear view for more accurate cutting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1 in. Diamond Ultra Wet Core Bit (48-17-5010)
- PROTO Ratcheting Wrench, Head Size 7/16in x #14 (JSCR14-TT)
- GENERAL TOOLS MAGNIFIER (GN532)
- KOMELON 10 ft. Tape Measure, 1/2" Blade (3110)
- FEIN Pipe Hacksaw Extension Chain, 45 In. L (30231008000)
- FEIN Arbor, 4 In. L, 5/8-11 Size, Use w/Polisher (63803068020)
- FEIN Large Pipe Clamp for Hacksaw (90702004006)
- MIGHTY MAXX Hack Saw Deluxe w 12in Blade Rubber Handle (083-11707)
- SURTEK Hacksaw 10" (120226)
- WESTWARD Coping Saw, 6 In L, Soft Grip, Carbide (13P497)
- JONES STEPHENS Blade for EZ Stroke Saw, Replacement, 8" (S49006)
- Fein Hand Saws