Shop All Hand Saws
Fein
7 14 Metal Hand Saw
Mfr # 69908120000
Zoro # G107454604
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Metal Cutting
- Arbor Size 3/4 in
- Voltage 120V
- Power Consumption 1400 W
- Max. Depth Of Cut 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arbor Size | 3/4 in |
Max. Depth Of Cut | 2-1/2 in |
Blade Dia. | 7-1/4 in |
Details
Hand Saw Application | Metal Cutting |
Item | Power Tools and Equipment |
Voltage | 120V |
Power Consumption | 1400 W |
No Load Speed | 3800 rpm |
Description
3,800 rpm, 120 volt, 714 blade capacity, 34 arbor, max cut is 25 Double insulated motor, internal laser, spring loaded lower guard, integrated chip collection, soft start, electric brake, smooth bevel and angle cutting adjustments Wellbalanced handle design for better control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 8 Piece SAE T-Shape, Hex Key Set (12768)
- GEARWRENCH 2 Pc. 13 Slot Reversible Wrench Rack, Up to 1" / 25mm (83120)
- KO-KEN Socket TORX E20 77mm 1/2 Sq. Drive (4325-E20)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-11' 0)
- FEIN Arbor, 4 In. L, 5/8-11 Size, Use w/Polisher (63803068020)
- FEIN Pipe Hacksaw Extension Chain, 45 In. L (30231008000)
- FEIN Large Pipe Clamp for Hacksaw (90702004006)
- SURTEK Backsaw 14" (120228)
- GREAT NECK Adjustable Frame Butcher-Style Hacksaw, 12" (100)
- STANLEY Carbon Steel MultiUse Saw 11, 9 and 24 TPI 4 pc (20-092)
- FISKARS PULL SAW FOLDNG FLUSH 6in. (730500-1001)
- Fein Cutting and Shaping Tools