Shop All Orbital, Random and Triangle Sanders
This Product is Discontinued
Fein
6 RANDOM ORBIT SANDER (Discontinued)
Mfr # MSF 636-1
Zoro # G4897803
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Eccentric Head, Medium Backing Pad, Protective Suction Hood, Wrench Set
- Speed Type Single
- No Load RPM 8800
- Tool Weight 5.4 lb
- Pad Size 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # MSF 636-1
- Zoro # G4897803
- UPC # 663695104738
- Country of Origin Germany
- Category Orbital, Random and Triangle Sanders
Dimensions
Pad Size | 6 in |
Spindle Thread Size | 5/16"-24 |
Orbit Dia. | 5/16 in |
Tool Length | 15 in |
Orbit Size | 5/16 in |
Cord Length | 16 ft |
Maximum Disc Diameter | 6 in |
Description
Corded Sander, Product Type Disc Sander, Disc Motion Random Orbital, Power Source Corded, Maximum Disc Diameter 6 in, Abrasive Mount Type Hook and Loop, Grip Type Extended, Orbit Size 5/16 in, Maximum Disc Speed 8,800 RPM, Voltage 120 V, Current 3 A, Cord Length 16 ft, Includes Eccentric Head, Medium Backing Pad, Protective Suction Hood, Wrench Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.