Shop All Annular Cutters
Fein
1516X1 Slugger Hss Cutter with Pin
Mfr # 63134238041
Zoro # G807454584
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Depth 1 in
- Includes Pilot Pin
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63134238041
- Zoro # G807454584
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 15/16 in. |
Cutting Depth | 1 in |
Details
Item | Drill Bits |
Includes | Pilot Pin |
System of Measurement | Inch |
Description
1516 HSS annular cutter with 34 straight shank Comes with a pilot pin Designed for long service life Drilling depth is 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Ball Pein Hammer Handle, 16-20 oz., 14" (65562GRA)
- PROTO 1/2 in Drive, 1 in 8 pt SAE Socket, 8 Points (J7332S)
- GEARWRENCH 23 in. Flexible Retrieving Tool (KDS2391)
- SIMONDS Flat Aluminum File, Double, 8inL, Nat. (73275000)
- FEIN 1116X1 Slugger Hss Cutter with Pin (63134175041)
- FEIN SLUGGER, 1-5/16in X 3in (63134333003)
- FEIN SLUGGER, COBALT/TIN I 11/16in X 2in (63134174102)
- FEIN SLUGGER UNI CARBIDE TIP 1-1/16 in X 2 in CUTTER (63135269022)
- FEIN SLUGGER, 2-3/16in X 2in 3/4 SS (63134555002)
- FEIN SLUGGER ID SHARP 1 in X 1 in CUTTER OLD PART#: (63134254121)
- CS UNITEC Carbide Annular Cutter, 1-1/16" X 4" (9-1-434 C)
- Fein Annular Cutters