Shop All Circular Saw Blades
Fein
14", Cutoff Saw Blade, Aluminum
Mfr # 63502014610
Zoro # G7516853
product price: $189.95
/ea
Free Shipping & Returns
$189.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/32"
- Number of Teeth 80
- Abrasive Material Aluminum Oxide
- Max. RPM 1300
- Blade Dia. 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63502014610
- Zoro # G7516853
- UPC # 094727260533
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 14 in |
Arbor Hole Size | 1" |
Cutting Depth | 5/8" |
Diameter | 14" |
Abrasive Wheel Diameter | 14" |
Arbor Size | 1 in |
Cut Width | 0.11 in |
Max. Cutting Depth | 5/8 in |
Description
Circular Saw Blade, Blade Dia. 14 in, Max. Blade Speed 1,300 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 80, Max. Cutting Depth 5/8 in, Primary Material Application Steel, Materials Cut Aluminum, Ferrous Metals, Non-Ferrous Metals, Steel, Metal Cutting Type Solid Stock, Cut Width 0.11 in, Tip Material Carbide Tipped, Hook Angle 3 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Metal Cutting, Application Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Carbon Steel Cem, 14"x3 (CFE216L)
- INTERNAL TOOL A Rc-062-375 Reverse Corner Rounder (67-1430-C)
- IRWIN Hanson High Carbon Steel SAE Plug Tap 8-32NC 1 pc (1124)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2090)
- FEIN ECUT UNIV BLADE1-3/4""3PK (63502152270)
- FEIN Circular Saw Blade, Carbide, 10deg. (63502007220)
- FEIN Circular Saw Blade, Mild Steel, 7-1/4in. (63502007200)
- FEIN 14", 66-Teeth Cutoff Saw Blade, Mild Steel (63502014600)
- FEIN 14", 90-Teeth Cutoff Saw Blade, Thin Steel (63502014630)
- FEIN Circular Saw Blades, Stainless Steel, 9 in (63502009560)
- DEWALT 7-1/4" Precision Trim Miter Saw Blades (DW7114PT)
- Fein Circular Saw Blades