Shop All Circular Saw Blades
Fein
14", 90-Teeth Cutoff Saw Blade, Stainless Steel
Mfr # 63502014620
Zoro # G7503614
Free Shipping & Returns
$189.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Stainless Steel Cutting
- Abrasive Wheel Diameter 14"
- Number of Teeth 90
- For Use With Saw Type Circular Saws
- Arbor Hole 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63502014620
- Zoro # G7503614
- UPC # 094727260540
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Abrasive Wheel Diameter | 14" |
Blade Dia. | 14 in |
Diameter | 14" |
Cutting Depth | 5/8" |
Arbor Hole Size | 1" |
Arbor Size | 1 in |
Cut Width | 0.094 in |
Max. Cutting Depth | 5/8 in |
Description
Circular Saw Blade, Blade Dia. 14 in, Max. Blade Speed 1,300 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 90, Max. Cutting Depth 5/8 in, Primary Material Application Stainless Steel, Materials Cut Stainless Steel, Metal Cutting Type Thin Metal, Cut Width 0.094 in, Tip Material Carbide Tipped, Hook Angle 10 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Metal Cutting, Application Stainless Steel Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 1 1/8 in Size 6 pt Standard Depth, Black Oxide (4LXN8)
- WESTWARD SAE Plain Hex Key, 5/64" Tip Size, 3 3/16 in Long, 5/64 in Short (54TU64)
- KRAFT TOOL Elite Series Round End MA, 16"x3-1/8 (CFE150REK)
- SUPERIOR PARTS Aftermarket Hex Socket Head Bolt M6x25 Fits Max CN55, CN445R, CN450R, GS732C (CN55A2-7) (SP BB40428)
- FEIN Circular Saw Blades, Mild Steel, 9 in (63502009540)
- FEIN Fein 2614980 2 x 1.75 in. E-Cut Bi-Metal Saw Blade Set 152 Series (2614980)
- FEIN 14", 90-Teeth Cutoff Saw Blade, Thin Steel (63502014630)
- FEIN 14", 66-Teeth Cutoff Saw Blade, Mild Steel (63502014600)
- FEIN Circular Saw Blade, Mild Steel, 7-1/4in. (63502007200)
- FEIN Circular Saw Blades, Aluminum, 9 in (63502009550)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B11)
- Fein Circular Saw Blades