Shop All Circular Saw Blades
Fein
14", 66-Teeth Cutoff Saw Blade, Mild Steel
Mfr # 63502014600
Zoro # G7604703
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Metal Cutting
- Arbor Hole 1"
- Number of Teeth 66
- For Use With Saw Type Circular Saws
- Max. RPM 1500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63502014600
- Zoro # G7604703
- UPC # 663695203837
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Arbor Hole Size | 1" |
Abrasive Wheel Diameter | 14" |
Blade Dia. | 14 in |
Cutting Depth | 1/2" |
Diameter | 14" |
Arbor Size | 1 in |
Cut Width | 0.087 in |
Max. Cutting Depth | 4 1/2 in |
Description
Circular Saw Blade, Blade Dia. 14 in, Max. Blade Speed 1,300 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 66, Max. Cutting Depth 4 1/2 in, Primary Material Application Steel, Steel Alloys, Materials Cut Steel, Metal Cutting Type Solid Stock, Cut Width 0.087 in, Tip Material Carbide Tipped, Hook Angle 0 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Metal Cutting, Application Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .1350 HSS Straight Shank Chucking Reamer (DWRR.1350)
- KEO 1/2 x 82 deg KEO HSS RH 3Fl C Reamer (50128)
- GROZ Drift Punch Set, Heavy Duty, 7 pcs. (25809)
- VAUGHAN 16OZ HAMMER-HICKORY (TC016)
- FEIN ECUT UNIV BLADE1-3/4""3PK (63502152270)
- FEIN Circular Saw Blade, Mild Steel, 7-1/4in. (63502007200)
- FEIN 14", 90-Teeth Cutoff Saw Blade, Stainless Steel (63502014620)
- FEIN Fein 35222952090 StarlockPlus E-Cut Saw Blade (2468619)
- FEIN Fein 2614980 2 x 1.75 in. E-Cut Bi-Metal Saw Blade Set 152 Series (2614980)
- FEIN Circular Saw Blades, Mild Steel, 9 in (63502009540)
- QIC TOOLS 14in Glue Line Rip Saw Blades 1in Bore (CS4.14.1.40)
- Fein Circular Saw Blades