Shop All Recycling Bins
Feeney Inc
Feeny Fetsc15 2 35Pt 35Qt 15 In. Soft Close; Top Mount Waste Bins - Platinum
Mfr # FETSC15 2 35PT
Zoro # G503768305
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feeney Inc
- MFR # FETSC15 2 35PT
- Zoro # G503768305
- UPC # 29274304201
- Country of Origin China
- Category Recycling Bins
Description
All units slide on KV's heavy duty, 1" over-travel ball-bearing slides with soft close technology. Also includes face frame adapters, allowing for installation in cabinets with either 1-1/2" or 1-3/4" face frames. Door mount brackets have six-way adjustability for precise door alignment and easy installation. Waste bin lids. Made in the USA.
Height: 17-1/2".
Width: 15".
Size: 35 Qts ea.
Length: 23-3/16" (depth).
Color: Platinum.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1 in Tube Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, Red, Microfiber (6PVZ2)
- 3M Cleaners & Detergents, 0.5 gal Bottle, Fragrance-Free, 4 PK (7010342249)
- BRONCO 10 Gal Trash Can Lid, Blue (84101114)
- CLOROX Clean-Up Original Scent Cleaner with Bleach 64 oz (01151)
- FEENEY INC Feeny FEQT27PB WH 27 qt. Replacement Bin; White (FEQT27PB WH)
- FEENEY INC Feeny FESCB15 2 35WH 35 qt. Soft Close Bottom Mount 2 Bins; White - 14.37 in. (FESCB15 2 35WH)
- FEENEY INC Feeny Feqt35Pb Pt 35 Quart Replacement Bin - Platinum (FEQT35PB PT)
- FEENEY INC Feeny FEQT27PB PT 27 qt. Replacement Bin; Platinum (FEQT27PB PT)
- FEENEY INC Feeny Fetsc15 2 35Wh 35Qt 15 In. Soft Close; Top Mount Waste Bins - White (FETSC15 2 35WH)
- SP SCIENCEWARE Square Recycling Bin, White, Corrugated Cardboard (F24653-0001)
- RUBBERMAID COMMERCIAL 23 gal Recycling Bin, Gloss Brass/Satin Brass, Plastic (FG354007GRN)
- Feeney Inc Recycling Bins