Shop All Printer & Scanner Accessories
Feeney Inc
Feeny Fetdro 9Wh 9 In. Tray Divider Roll Out - White
Mfr # FETDRO 9WH
Zoro # G404085297
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Feeney Inc
- MFR # FETDRO 9WH
- Zoro # G404085297
- Country of Origin China
- Category Printer & Scanner Accessories
Description
Rolls out for easy access to trays. Features roller slides mounted to melamine base. Made in the USA.
Color: White.
Length: 22" (depth).
Width: 9".
Height: 13-3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN PLASTICS Film Hp Palletwrap 18"x2000' 3"Core Bulk (WXP48)
- CARSON DELLOSA Traditional Handwriting - Beginning Cursive Resource Book, Grade 2-5 (0886)
- MARKAL Paint Marker, Medium Tip, Invisible UV Color Family, Paint (97054)
- BANKERS BOX Banker Box, Ltr/Lgl, 550Lb, PK12 (00789)
- SEIKO INSTRUMENTS SEIKO SKPSLP-DRL Seiko Br White Thermal - 320Pk Diskette-Name Tag (SKPSLP-DRL)
- BASICWISE Printer Kitchen Office Storage Stand With Casters, White (QI003556.W)
- RICOH Type W Staples Box of 4 - 2K Staples/Ctg (416712)
- VICTOR TECHNOLOGY Printer Stand, Black (1130-5)
- TRIMBRITE TRIMBRITE T8002 Pinstripe Tape; Red; 0.5 In. X 36 Ft. (T18-T8002)
- EPSON Epson FX 890II, FX890IINT (C11CF37202)
- LEXMARK Lexmark 40X8970-OEM OEM MX910de Feed Separation Roller (40X8970-OEM)
- Feeney Inc Printer & Scanner Accessories