Shop All Recycling Bins
Feeney Inc
Feeny FESCB12 2 27PT 27 qt Double Bottom 11.37 in. Soft Close Waste Pull Out Bin; Platinum
Mfr # FESCB12 2 27PT
Zoro # G403768689
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feeney Inc
- MFR # FESCB12 2 27PT
- Zoro # G403768689
- Country of Origin China
- Category Recycling Bins
Description
Features
- Full extension with 1" overtravel soft-closing slides with 100 lb load rating
- Preassembled unit makes floor mount installation easy
- Epoxy coated wire cages in two finishes: Frosted nickel with platinum bins and chrome slides or White with white bins
- Instructions and hardware included
- New large handle standard on all soft-close bottom mount waste units for easy pullout
- Color: Platinum
- Size: 11-3/8" W x 22-7/16" D x 18-3/4" H
- Quartz: 27 qt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Wash Machine Hose, Female, Elbow, 12ft., PK2 (3812FE)
- ZEP High Traffic Carpet Cleaner, 128 oz Bottle (ZUHTC128EA)
- GEORGIA-PACIFIC Hand Sanitizer, Cartridge, 1000mL, Foam, PK3 (43337)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, White, Roll, Double Recreped (DRC), 750 Wipes, 13 1/2 in x 12 1/2 in (05007)
- FEENEY INC Feeny FESCB15 2 35WH 35 qt. Soft Close Bottom Mount 2 Bins; White - 14.37 in. (FESCB15 2 35WH)
- RUBBERMAID COMMERCIAL 23 gal Recycling Bin, Gloss Brass/Satin Brass, Plastic (FG354007GRN)
- HOT HOUSE DESIGNS 45 Gallon Streetscape Classic Outdoor Trash Receptacle with Swing Door, Hunter Green (HO1766485)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Recycling Bin, Silver Vein/Silver Vein, Polyethylene (FG571873BLUE)
- RUBBERMAID COMMERCIAL Recycling Bin, Rectangular, 23 gal Capacity, 11 in W, 22 in D, Recycle Symbol, Plastic, Blue (FG354007BLUE)
- WITT INDUSTRIES 34.5 gal Recycling Container, Green, Metal, 3 Openings (18RTGN)
- TOUGH GUY Rectangular Recycling Bin, Satin Black/Satin Black, Plastic (10F626)
- Feeney Inc Recycling Bins