Shop All Table Lamps
Feeltheglow
Modern Leather Table Lamp with White Fabric Shade - Blue with White Fabric Shades
Mfr # FE1516822
Zoro # G103782411
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feeltheglow
- MFR # FE1516822
- Zoro # G103782411
- UPC # 780997242712
- Country of Origin China
- Category Table Lamps
Description
This fashionable table lamp, with its leather body and white fabric shade, will add style and pizzazz to any room. We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.
Features- Leather wrapped base
- White fabric shade
- Modern and stylish look
- Uses 1 x 60W Type A medium base bulb
- Pack of 4
- Color: Blue with White Shade
- Collection: Monaco Avenue
- Bulb Type: Incandescent
- Switch type : Rotary
- Switch Location : Cord
- Shade Diameter : 10"L x 6"W
- Shade Top Opening: 10"
- Shade Bottom Opening: 10"
- Shade Height & Slant : 9"
- Cube Cuft: 3.846969039
- Shade Security : Uno Ring
- Number of Lights : 1
- Maximum Wattage : 60
- Shade Material: Fabric
- Cord Color : Clear
- Cord Length : 6'
- Primary Material : MDF
- Style: Modern
- Material Breakdown : MDF50%, leather 20%, fabric 20%,else 10%
- Base Type : E26 Medium Base
- Base Dimensions : 5.43"L x 3.3"W x 10.83"H
- Height from Base to Socket Shade: 12.5
- Bulb Included : No
- Dimension: 10"L x 6" W x 21"H
- Weight: 3.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature LED Lamp, T6, 24 (L1024MS-W)
- PESTWEST USA LLC PestWest T12 Shatter Resistant Quantum Lamp 20W X 24" (130-000190)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, Alkaline AA, 67 lm lm (68201)
- SATCO 300 W PS35 Incandescent - Clear - 2500 Hours - 3600L - Mogul Base - 130V (S4961)
- FEELTHEGLOW Textured Glass Table Lamp, Mercury (FE2519879)
- CLING 72 in. Linea LED Adjustable Torchiere Satin Black Floor Lamp (CL3116594)
- SIMPLE DESIGNS Simple Designs Sparkling Blue and White Unicorn Table Lamp (LT1078-BLU)
- SIMPLE DESIGNS Table Lamp with Fabric Shade and Hanging Acrylic Beads, White (LT3018-WHT)
- PATIO LIVING Patio Living Concepts 20784 Umbrella Table Lamp 20784 with 2 in. mocha cream wicker and bronze tube body; antique beige linen Sunbrella shade fabric - Bisque (20784)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, Red (LT2007-RED)
- ELK HOME Vetranio 24'' High 1-Light Table Lamp - Taupe (H0019-8012)
- Feeltheglow Table Lamps