Gooseneck Organizer Desk Lamp with iPad Tablet Stand Book Holder & Charging Outlet; White
Mfr # FE949519
Zoro # G604013120
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feeltheglow
- MFR # FE949519
- Zoro # G604013120
- UPC # 727272045637
- Country of Origin China
- Category Monitor Mounts & Brackets
Description
Style and functionality meet with this fun organizer desk lamp with iPad stand and charging outlet. It is beautifully finished and comes equipped to hold many of the important essentials needed in a desk organizer. The flexible chrome gooseneck allows you to point the light exactly where you need it. On/Off rotary switch is located on the head for convenience. Organizer includes 8 compartments for storing pens, pencils, paper clips, etc. It also has a spot to rest your iPad, book, or notebook for easy viewing and a convenient 2 prong electric outlet for charging the device you are using, or electronics nearby!
Features- Plastic head and base with organizer and rotary switch on head of shade
- Chrome gooseneck that allows you to point the light in any direction
- Uses 1 x 40 watt Type a15 medium base bulb
- Features a 2 prong outlet on base for charging your phone or other device
- Color: White
- Material: Plastic
- Style: Modern
- Wattage: 40W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for 18650 Icr18650 Battery (ICR18650 BATTERY 18650)
- BUSHNELL Trail Camera Solar Panel (119986C)
- GARDNER BENDER Splitter, Satellite/Digital TV, 3 Way (GDC-3W2G)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TV2XB8C)
- AIDATA E-Z Laptop Riser (NS006)
- PRO-LINE Flat Screen Monitor Arm, Black (FSMA)
- AIDATA Lapcooler, Portable Laptop Cooling Stand, S (NS010B)
- MONOPRICE Workstream by Easy Height-Adjustable Free Standing Single Monitor Desk (36083)
- VADDIO Drop Down Mount For Small Ptz, 535-2000-291 (535-2000-291)
- MONOPRICE Hex, 6, Monitor Free Standing Desk Mount (15709)
- FELLOWES Monitor Arm, Black, 24 lbs. (8041701)
- Feeltheglow Monitor Mounts & Brackets