Gooseneck Organizer Desk Lamp with iPad Tablet Stand Book Holder & Charging Outlet; Black
Mfr # FE882469
Zoro # G804013159
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feeltheglow
- MFR # FE882469
- Zoro # G804013159
- UPC # 727272055131
- Country of Origin China
- Category Monitor Mounts & Brackets
Description
Style and functionality meet with this fun organizer desk lamp with iPad stand and charging outlet. It is beautifully finished and comes equipped to hold many of the important essentials needed in a desk organizer. The flexible chrome gooseneck allows you to point the light exactly where you need it. On/Off rotary switch is located on the head for convenience. Organizer includes 8 compartments for storing pens, pencils, paper clips, etc. It also has a spot to rest your iPad, book, or notebook for easy viewing and a convenient 2 prong electric outlet for charging the device you are using, or electronics nearby!
Features- Plastic head and base with organizer and rotary switch on head of shade
- Chrome gooseneck that allows you to point the light in any direction
- Uses 1 x 40 watt Type a15 medium base bulb
- Features a 2 prong outlet on base for charging your phone or other device
- Color: Black
- Material: Plastic
- Style: Modern
- Wattage: 40W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRI MARK Counterfeit Detector UV Pen, Black (DRI351B1)
- CANON ZINK 50pcs Photo Paper Pack (3215C001)
- MIDLAND RADIO Battery Pack, Black, 6V, 700Ah Cap., PK2 (AVP17)
- MONOPRICE Banana Speaker Plugs, 1pr, Open Screw (2943)
- FELLOWES Corner Monitor Riser, Plastic, Black/Slvr (8020101)
- DEKORRA DekoRRa 604-GN - Insulated Pouch - Green Turf - 60 X 48 Inches (604-GN)
- MONOPRICE Workstream by Multi Media Desktop Monitor Stand 22in x 9.5in (9434)
- PYLE Tablet Pc Mount, PSPADLK38 (PSPADLK38)
- MOUNT-IT Full Motion Dual Monitor Desk Mount, Fit (MI-2752L)
- KIPP Monitor Bracket Vesa Adapter Plate Size:50/75, Aluminum (K1510.5075)
- Feeltheglow Monitor Mounts & Brackets