Shop All Dimmer Switches
Feeltheglow
947VB Rotary Dimmer Knob Aged Bronze
Mfr # FE147924
Zoro # G304002523
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feeltheglow
- MFR # FE147924
- Zoro # G304002523
- UPC # 654204800678
- Country of Origin China
- Category Dimmer Switches
Description
Features
- Rotary Dimmer Knob
- Finish: Aged bronze
- With inserts
- Fits standard dimmer switches
- Installation hardware included
- Dimension: 3.6" H x 4.6" W x 0.75" L
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 100FT- White (HS3-100-100-WT)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR1B)
- BLACKBURN Mechanical Conn, Lug, 1/0 to 14 AWG, 1 Cond (ADR11)
- KILLARK Conduit Outlet Body, LL, 1/2 In. (OLL-1)
- EATON WIRING DEVICES WI-FI SMART DIMMER (WACD-C2-SP-L)
- GORGEOUSGLOW 2.5 amp 600W-120VAC Incandescent Toggle Dimmer Switch Ivory (GO3301217)
- SPECIALTY LIGHTING Full Range Dimmer Switch (7000-0519)
- LEVITON Tggl Univ Slde Dimmer Wh (TSL06-1KW)
- HUBBELL WIRING DEVICE-KELLEMS Dimmers & Fan Speed Controls RDVCL153PW (RDVCL153PW)
- LUTRON Lutron L-BDG2-WH White Smart Bridge (193471)
- EATON WIRING DEVICES EATON AL Smart Dimmer Kit, 120 V, 300 W, AlmondIvoryWhite (AAL06-C1-K-L)
- Feeltheglow Dimmer Switches